C3R664HCR - 3R 6X6X4 HNG CVR

Hammond MFG.

  • $53.93 (Each)
  • $53.93 (Each)
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
C3R664HCR
Manufacturer
Hammond MFG.
Manufacturer's Part Number
C3R664HCR
Description
3R 6X6X4 HNG CVR
Type 3R Hinge Cover - 6 X 6 X 4 - Galv/Gray
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980361833 / 00623980361833
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.93 (Each)
Resources
Images
 
 
C3R664HCR - Small Image
 
C3R664HCR - Large Image
Attachments
 
 
C3R664HCR - Specification Sheet
Other Links
 
 
C3R664HCR - Other
 
C3R664HCR - Other
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
Galvanized Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
6 in x 6 in x 4 in
Descriptions
Description
3R 6X6X4 HNG CVR
Product Type
3R Hinge Cov 6X6X4
Long Description
Type 3R Hinge Cover - 6 x 6 x 4 - Galv/Gray
Special Features
Formed and spot welded from 16 gauge galvanized steel. Drip-shield top and seam-free sides, front and back. Galvanized steel hinge has stainless steel pin. Provisions for padlocking on zinc-plated draw pull catch. Easily removed knockouts on bottom of enclosure. Panel studs provided for mounting optional panels. External mounting feet. Oil resistant gaskets are permanently secured
extra long description
HMND C3R664HCR 3R HINGE COV 6X6X4
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
C3R664HCR
GTIN
00623980361833
UPC
623980361833
Taxonomies, Classifications, and Categories
Type
Type 3R Painted Galvanized Steel Junction Box
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL
Application
Designed for use as a wiring/junction box. Provides protection against rain, sleet, snow and dripping water.
nema rating
type-3r
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C3R664HCR.
Jump To:

Cross Referenced

These items are similar to C3R664HCR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-664WS Austin Electrical Enclosures 00707353026199
664RHC Eaton B-Line 00782051142068
664RES E-Box 00806101034599
C3R664HCR Hammond Manufacturing 00623980361833
A6R64HCR nVent-Thermal Management 00783510387105
RHC060604 Wiegmann 00786725404155
664RLH-1 Wire Guard n/a

* All prices subject to change.

Begin Live Chat