AS075SS - 3/4" SS Ot Hole Seal

Nvent Hoffman

  • $47.02 (Each)
  • $47.02 (Each)

  • $470.20 (Per 10)
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
AS075SS
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
AS075SS
Description
3/4" SS Ot Hole Seal
Hole Seal, Stainless Steel, Polyester Powder Paint, Panel Mount, 1.06 In Diameter, 1 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510594404 / 00783510594404
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.02 (Each)
Standard Packaging
$470.20 (Per 10)
Resources
Images
 
 
AS075SS - Small Image
 
AS075SS - Large Image
Other Links
 
 
AS075SS - Other
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
Stainless Steel
Material, Color, and Finish
Finish
Polyester Powder Paint
Color
Unpainted
Dimensions and Weight
Diameter
1.06 in;27 mm
Size
1.56 Dia. in
Descriptions
Description
3/4" SS OT HOLE SEAL
Product Type
Hole Seal
Features
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman Hol-Sealers . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick.
Long Description
Hole Seal, Stainless Steel, Polyester Powder Paint, Panel Mount, 1.06 in Diameter, 1 lb
Short Description
Hole Seal, Stainless Steel, Polyester Powder Paint
extra long description
NVENT HOF AS075SS Stainless Hole Se
Additional Information
accessory type
Hole Seal
Mounting Type
Panel Mount
for use with
3/4 in Conduit Holes
ip rating
IP66
package quantity
10 PK
Standards Met
UL 508A Component Recognized: File No. E61997;CSA File No. 42186;IEC 60529;RoHS Compliant
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
AS075SS
GTIN
00783510594404
UPC
783510594404
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
External Mounting for Industrial Enclosures
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Power Distribution; Corrosive Environments; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AS075SS.
Jump To:

Similar Items

Similar items are close alternatives to AS075SS, though they may not be 100% alike.

Eaton B-Line Series Other Enclosure Accessories, Ansi 61 Gray Polyester Powder C...
  • Our Part #: S075SS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S075SS
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($38.35) ·
S075SS - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.35

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AS075SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S075SS Eaton B-Line 00782051485769
HP75SS Hammond Manufacturing 00623980410852
AS075SS nVent-Thermal Management 00783510594404
WAS075SS Wiegmann 00786725490929

* All prices subject to change.

Begin Live Chat