Nacogdoches |
46 |
0 |
All Stores |
|
|
|
Vendor |
Arlington |
Bridgeport |
Catalog Number |
616 |
RWH1 |
Manufacturer Number |
616 |
RWH-1 |
Category |
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Flashlights & Batteries -
Misc
|
Classification |
Misc Fittings
|
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
UNSPSC |
39121311 - Electrical fittings
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00018997006165 |
00781747907004 |
Weight per package |
0.6 (lbs/each) |
0.63 (lbs/each) |
Description |
616 Porcelain Wire Holder W/Lag Screw
Wire Holder, White, Porcelain and Galvanized Steel, 2-1/4 In (Screw) Size, 5.615 In Length, 1.75 In Diameter, 0.6 LB/Ea
|
RWH1 Porcelain Wire Holder, Lag Screw Mounting
Wire Holder, RWH-1 Model, Porcelain Material, 5-5/8 In Length, 1-13/16 In Width, 1-1/4 to 3 In Cable Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$20.73 (Each) |
$24.36 (Each) |
Carton/Reel |
$103.64 (5 Each) |
$1,218.00 (50 Each) |
Standard Packaging/Reel |
$103.64 (5 Each) |
$1,218.00 (50 Each) |
|
Material |
Porcelain, Steel |
Porcelain |
|
|
Diameter |
1.75 in |
- |
Length |
5.615 in |
5-5/8 in |
Size |
2-1/4 in (Screw) |
3/8 lag screw approx.1" by 15/16 |
Width |
- |
1-13/16 in |
|
Description |
PORCELAIN WIRE HOLDER W/LAG SCREW |
PORCELAIN WIRE HOLDER, LAG SCREW MOUNTING |
extra long description |
ARL 616 PORCELAIN WIRE HOLD 2-1/4 L |
BPT RWH-1 REINFORCED WIRE HOLDER, 2 |
Features |
With solid rivet through head. Porcelain and galvanized steel. |
Clamp-on adjustable wire holder for 1 1/4 " through 3" service entrance mast, approx 1" by 15/16" wire opening. |
Long Description |
Wire Holder, White, Porcelain and Galvanized Steel, 2-1/4 in (Screw) Size, 5.615 in Length, 1.75 in Diameter, 0.6 lb/EA |
Wire Holder, RWH-1 Model, Porcelain Material, 5-5/8 in Length, 1-13/16 in Width, 1-1/4 to 3 in Cable Size |
Product Type |
Wire Holder |
Wire Holder |
Short Description |
Wire Holder, Porcelain and Galvanized Steel, 2-1/4 in (Screw) |
Wire Holder, 5-5/8 in, Porcelain |
Special Features |
2-1/4in Lag Screw, with Solid Revert Through Head |
For Service Entrance |
|
Cable Size |
- |
1-1/4 to 3 in |
for use with |
- |
Service Entrance Mast |
media |
- |
Yes |
package quantity |
5 PK |
20 PK |
Standards Met |
ECCN: EAR99 |
RoHS Compliant;REACH Compliant;LEED Compliant |
|
Brand |
Arlington Industries |
Bridgeport |
Manufacturers Part Number |
616 |
RWH-1 |
Model |
- |
RWH-1 |
|
Category Description |
MISC FITTINGS |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Type |
Wire Holder |
Wire Holder |
|
|
Application |
- |
Service Entrance |