Item Comparison: 678, 2677H

Item

678 - 50CFM Fan/Light - Broan

678
50CFM Fan/Light

$49.46 Each

$49.46 (1 Each)

QTY:
Each
Add
2677H - Housing F/2678F&2679F - Broan

2677H
Housing F/2678F&2679F

$17.00 Each

$68.00 (4 Each)

QTY:
Each
Add
Nacogdoches 18 0
All Stores 2,074 879
Vendor Broan Broan
Catalog Number 678 2677H
Manufacturer Number 678 2677H
Category Builders Products - Combination Fans, Lights & Hea Builders Products - Combination Fans, Lights & Hea
Classification Fans & Heaters Fans & Heaters
UNSPSC 40101502 - Air exhausters 40101502 - Air exhausters
UPC/EAN/GTIN 00026715002597 00026715139149
Weight per package 5.9 (lbs/each) 9.75 (lbs/each)
Description 678 50CFM Fan/Light
Fan and Light, 4 In Duct Size, 50 CFM Air Flow, 120 V, 1.6 A, 50 CFM, Incandescent Light, 100 W, 2.5 Sones Sound Level, 8 In Length, 8-1/4 In Width, 5-3/4 In Height, Polymeric Grill Material, Rugged 26 Gauge Galvanized Steel Housing Material, White, 45 SQ.FT Ventilation Area, 5.9 LB
2677H Housing F/2678F&2679F
Fan Housing, 4 In Duct Size, 120 V, 0.3 Sones Sound Level, 8 In Length, 8-1/4 In Width, 5-3/4 In Height, 0.83 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $49.46 (Each) $17.00 (Each)
Carton/Reel $49.46 (1 Each) $17.00 (1 Each)
Standard Packaging/Reel $49.46 (1 Each) $68.00 (4 Each)
Current Rating 1.6 A -
Voltage Rating 120 V 120 V
Color White -
Grill Material Polymeric -
Housing Material Rugged 26 Gauge Galvanized Steel -
Height 5-3/4 in 5-3/4 in
Length 8 in 8 in
Width 8-1/4 in 8-1/4 in
Description 50CFM FAN/LIGHT HOUSING F/2678F&2679F
Features Fan/Light, White Plastic Grille, 50 CFM. Fan housing type;2678f/2679f/2680f/fl2679f/fl2679ft/fl2680f/fl2680ft bath and ventilation fan used on;overall dimension 8 inch length x 8-1/4 inch width x 5-3/4 inch height;duct size 4 inch;bulb wattage 100 watt;includes mounting ear;approval ul;standard package 4 per case.
Long Description Fan and Light, 4 in Duct Size, 50 CFM Air Flow, 120 V, 1.6 A, 50 CFM, Incandescent Light, 100 W, 2.5 Sones Sound Level, 8 in Length, 8-1/4 in Width, 5-3/4 in Height, Polymeric Grill Material, Rugged 26 Gauge Galvanized Steel Housing Material, White, 45 sq.ft Ventilation Area, 5.9 lb Fan Housing, 4 in Duct Size, 120 V, 0.3 Sones Sound Level, 8 in Length, 8-1/4 in Width, 5-3/4 in Height, 0.83 lb
Product Type Fan/Light, Broan, 50 CFM, 10-5/8 In X 11-1/8 In X 2 In Grille Fan/Light Housing Pack, Broan
Short Description Fan and Light, 120 V, 1.6 A, 50 CFM Fan Housing, 120 V, 4 in
Special Features Quality and double-duty at each installation location; Plug-in, permanently lubricated motor; Polymeric blower wheel; Tapered, polymeric duct fitting with built-in backdraft damper for easy, positive duct connection and no metallic clatter; Designer styled grille with integrated shatter-resistant light-diffusing lens ; Rugged 26 GA galvanized steel construction; Sturdy key-holed mounting brackets for quick, accurate installation; Use supply wiring rated for at least 90 DEG C; Use with Model 68W (white) or Type IC; Sturdy, easy mounting with mounting ears; Ceiling installation; 1 YR warranty
CFM 50 CFM -
Duct Size 4 in 4 in
fan type Ventilation -
housing dimensions 8 IN Length X 8-1/4 IN Width X 5-3/4 IN Height 8 IN Length X 8-1/4 IN Width X 5-3/4 IN Height
Light Type Incandescent -
Maximum Air Flow 50 cfm -
package quantity 1 CA 1 CA;4 PK
Power Rating 100 W -
Sound Level/Sones 2.5 Sones 0.3 Sones
Standards Met UL;HVI 2100 Certified -
Ventilation Area 45 sq.ft -
Made in USA yes yes
Brand Broan/Nutone LLC Broan/Nutone LLC
Manufacturers Part Number 678 2677H
sub brand - Ultra
Category Description FANS & HEATERS FANS & HEATERS
Type Fan With Light HOUSING PACK
Weight 5.9 lb 0.83 lb
Application Bathrooms Up to 45 SQ-FT 2678F;2679F;2680F;FL2679F;FL2679FT;FL2680F;FL2680FT Models
standard UL Listed For Use Over Bathtubs And Showers When Connected To A GFCI Protected Branch Circuit And For Use In Insulated Ceilings (Type IC), HVI 2100 Certified UL Listed For Use Over Bathtubs And Showers When Connected To A GFCI Circuit
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat