Item Comparison: 962024609, 962020609

Item

962024609 - 24/2PR CAT3 TWST Tele Cable - Cables & Cords

962024609
24/2PR CAT3 TWST Tele Cable

$0.1645 Foot

$164.50 (1000 Feet)

QTY:
Feet
Add
962020609 - 24/2PR CAT3 TWST Tele Cable 1000' CTN - Cables & Cords

962020609
24/2PR CAT3 TWST Tele Cable 1000' CTN

$0.1645 Each

$164.50 (1000 Each)

QTY:
Each
Add
Nacogdoches 1,000 0
All Stores 177,800 6,000
Vendor Cables & Cords Cables & Cords
Catalog Number 962024609 962020609
Manufacturer Number 962024609 N/A
Category Twisted-Pair Cable - Pair CBL-Non-Plenum Unshielded Unassigned
Classification Electronic Cable N/A
UNSPSC 26121616 - Telecommunications cable -
UPC/EAN/GTIN 00029892437442 02989230395
Weight per package 0.01 (lbs/ft) 0
Description 962024609 24/2PR CAT3 TWST Tele Cable
CAT3 24/2PR CMR Gry 1M'Po Rohs-2
962020609 24/2PR CAT3 TWST Tele Cable 1000' CTN
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.16 (Foot) $0.16 (Each)
Carton/Reel $164.50 (1000 Feet) $164.50 (1000 Each)
Standard Packaging/Reel $164.50 (1000 Feet) $164.50 (1000 Each)
Conductor Size 24 in -
Voltage Rating 94414 -
Conductor Material BC -
Jacket Material PVC -
Length 1,000 W -
Construction UTP -
Description 24/2PR CAT3 TWST TELE CABLE 24/2PR CAT3 TWST TELE CABLE 1000' CTN
extra long description 1000 FT; SOLID BARE COPPER CONDUCTOR MATERIAL; UL, CUL, ETL APPROVAL; PULL BOX STANDARD PACKAGE; PVC INSULATION MATERIAL; 24 AWG SOLID CONDUCTOR SIZE; PVC JACKET MATERIAL; GRAY JACKET COLOR; 0.14 INCH CABLE OUTER DIAMETER; 3 CATEGORY; 0.035 INCH INSULATION THICKNESS; CMR/MPR, FT4 JACKET RATING; 6.6 NANOFARAD/100 M CAPACITANCE; 9.38 OHM/100 M DC RESISTANCE; 2 CONDUCTOR PAIR(S); 1 TO 16 MHZ OPERATING FREQUENCY; 10.1 DB/100 M AT 16 MHZ ATTENUATION; WHITE/BLUE WITH BLUE/WHITE, WHITE/ORANGE WITH ORANGE/WHITE IN -
Long Description CAT3 24/2PR CMR GRY 1M'PO ROHS-2 -
Product Type CAT3 24/2P Sol BC CMR Gray 1000PB -
Attenuation 1326-C -
Capacitance 78211684248 -
Impedance 100 W -
strands 1 SOLID Ea -
Brand Cables & Cords Cables & Cords
Manufacturers Part Number 962024609 -
sub brand Signal -
Category Description ELECTRONIC CABLE Fuses & Fuse Accessories
Type CMR -
Weight 10 A -
Application VOICE -
standard UL 444 -
Temperature Rating 60 A -
 
QTY:
Feet
Add
QTY:
Each
Add

Begin Live Chat