Nacogdoches |
159 |
5 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHP08B200RF |
BR48B200RF |
Manufacturer Number |
CHP08B200RF |
BR48B200RF |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689058470 |
00786676001755 |
Weight per package |
27 (lbs/each) |
23 (lbs/each) |
Description |
CHP08B200RF CH Pon Loadcntr 200A Main BRKR 8 Space N3R
Eaton CH Main Breaker Loadcenters, Cover Included, Main Breaker, 200 A, X5, Copper, Nema 3R, Metallic, CSR, 16, 8, Three-Wire, Single-Phase, Overhead
|
BR48B200RF 1PH 200A 25KAIC Main BKR 4 Full 8 Max CKT Outdoor
BR Style Load Center, 4 Spaces, 8 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 10.50 In Overall Length, 4.75 In Overall Width, 27 In Overall Height
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$406.02 (Each) |
$308.80 (Each) |
Carton/Reel |
$406.02 (1 Each) |
$308.80 (1 Each) |
Standard Packaging/Reel |
$406.02 (1 Each) |
$308.80 (1 Each) |
|
amperage rating |
200 |
200 |
Cover Type |
- |
Interlock cover |
Current Rating |
- |
200 A |
interrupt rating |
- |
25 kAIC |
Material |
- |
Metallic |
Phase |
1 |
1 |
Voltage Rating |
- |
120/240 V ac |
Wattage |
- |
Eight-pole |
Wire Size |
- |
2/0 AWG to 300 kcmil |
|
|
Depth |
29 |
4.75 |
Height |
5.19 |
27 |
Overall Length |
- |
10.50 in;266.7 mm |
Size |
X5 |
8R |
Width |
14.31 |
10.5 |
|
Description |
CH PON LOADCNTR 200A MAIN BRKR 8 SPACE N3R |
1PH 200A 25KAIC MAIN BKR 4 FULL 8 MAX CKT OUTDOOR |
extra long description |
ETN CHP08B200RF CH PON Loadcenter, |
ETN BR48B200RF 1PH 200A 25kAIC MCB |
Features |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Eaton CH main breaker loadcenters,Cover included,Main breaker,200 A,X5,Copper,NEMA 3R,Metallic,CSR,16,8,Three-wire,Single-phase,Overhead |
BR Style Load Center, 4 Spaces, 8 Circuits, 200 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 10.50 in Overall Length, 4.75 in Overall Width, 27 in Overall Height |
Product Type |
CH Pon Loadcenter, 200A, MB, 8SP, N3R |
BR Style Load Center |
Short Description |
- |
BR Style Load Center, 4/8C, 200 A |
Special Features |
Cover included |
Feed-Through Lugs;Cover Included |
|
Circuit Breaker Compatibility |
- |
BR Circuit Breaker |
dimensions |
29.0000 IN X 14.3100 IN X 5.1900 IN |
4.7500 IN X 10.5000 IN X 27.0000 IN |
Enclosure Type |
- |
Nema 3R |
for use with |
- |
Type Br 1-Inch Breakers |
media |
Yes |
- |
Number of Circuits |
- |
8 |
number of spaces |
8 |
4 |
Overall Height |
- |
27 in;685.8 mm |
Overall Width |
- |
4.75 in;120.7 mm |
Recommended Environment |
- |
Outdoor |
Standards Met |
- |
UL 67 Listed;UL 50 Listed |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
CHP08B200RF |
BR48B200RF |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main breaker loadcenter |
Main breaker loadcenter |
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential |
Mounting |
- |
Combination Mount |
standard |
UL 50,UL 67 |
UL 50,UL 67 |