Item Comparison: MM720, MM700

Item

MM720 - Dig Multimtr, TRMS Auto Range, 1000V, Low Impedanc - Klein Tools

MM720
Dig Multimtr, TRMS Auto Range, 1000V, Low Impedanc

$112.29 Each

$112.29 (1 Each)

QTY:
Each
Add
MM700 - Digital Multimeter TRMS/Low Impedance, 1000V - Klein Tools

MM700
Digital Multimeter TRMS/Low Impedance, 1000V

$113.85 Each

$113.85 (1 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 25 1
Vendor Klein Tools Klein Tools
Catalog Number MM720 MM700
Manufacturer Number MM720 MM700
Category Enhanced Commodity Codes - Tools & Testers Power & Test Equipment - Test Equipment - Multimeters
Classification Test Equipment, Testers and Multimeters Test Equipment, Testers and Multimeters
UNSPSC 41113630 - Multimeters 41113630 - Multimeters
UPC/EAN/GTIN 00092644693762 00092644690235
Weight per package 1.4 (lbs/each) 0.913 (lbs/each)
Description MM720 Dig Multimtr, TRMS Auto Range, 1000V, Low Impedanc
Klein Tools MM720 Multimeter Is An Automatically Ranging True Root Mean Squared (TRMS) Digital Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, Diodes and Continuity. It Features A High Visibility, Reverse Contrast LCD Display With An Optical Sensor to Automatically Optimize Viewability In Dark or Bright Ambient Lighting.
MM700 Digital Multimeter TRMS/Low Impedance, 1000V
Klein MM700 Digital Multimeter TRMS
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $112.29 (Each) $113.85 (Each)
Carton/Reel $112.29 (1 Each) $113.85 (1 Each)
Standard Packaging/Reel $112.29 (1 Each) $113.85 (1 Each)
Material ABS, Electrical Components -
Color Orange/Black -
Overall Length 6.94" (17.6 cm) 7" (17.8 cm)
Description DIG MULTIMTR, TRMS AUTO RANGE, 1000V, LOW IMPEDANC DIGITAL MULTIMETER TRMS/LOW IMPEDANCE, 1000V
extra long description KLEIN MM720 Digital Multimeter, TRM -
Features Klein Tools MM720 Multimeter is an automatically ranging true root mean squared (TRMS) digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, diodes and continuity. It features a high visibility, reverse contrast LCD display with an optical sensor to automatically optimize viewability in dark or bright ambient lighting. Klein Tools MM700 Multimeter is an automatically ranging true root mean squared (TRMS) digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, diodes and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and
Long Description Klein Tools MM720 Multimeter is an automatically ranging true root mean squared (TRMS) digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, diodes and continuity. It features a high visibility, reverse contrast LCD display with an optical sensor to automatically optimize viewability in dark or bright ambient lighting. KLEIN MM700 Digital Multimeter TRMS
Product Type Digital Multimeter, TRMS Auto 1000V Digital Multimeter TRMS
Special Features High-Visibility Display with Optical Sensor; Auto-Range; Min/Max/Relative; Low Impedance (LoZ) Mode; Auto Power-Off; Data Hold Green Led Turns Off and Red Led Illuminates Continuously.
Capacitance 6000 µF 4000µF
display 6000 Count LCD 4000 Count LCD
functions Measures up to 1000 VAC/DC Voltage, 10A AC/DC Current, 60MO Resistance, Temperature, Capacitance, Frequency, Duty-Cycle, Diodes, and Continuity Measures up to 1000V AC/DC voltage, 10A AC/DC current and 40MO resistance plus temperature, capacitance, frequency, duty-cycle, diodes and continuity
included Multimeter, Carrying Case, Test Leads with CAT III/CAT IV Safety Caps, Thermocouple, Instructions, 2 x AAA Batteries Carrying Case, Test Leads, Thermocouple, Batteries, Alligator Clips, and User Manual
media Yes Yes
Overall Height 1.88" (4.7 cm) 2.09" (5.3 cm)
Overall Width 3.37" (8.5 cm) 3.55" (9 cm)
Temperature Range -40° to 1832°F (-40° to 1000°C) 0° - 1500°F (-18° - 816°C)
Voltage 1000V AC/DC 1000V AC; 1000 V DC
Brand Klein Tools Klein Tools
Manufacturers Part Number MM720 MM700
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type DIGITAL MULTIMETER -
Manufacturer Status - Inactive
Status - Inactive
Weight 12.2 oz (345 g) 14.4 oz (408 g)
Application Testing and Measuring Voltage -
standard CAT IV 600V; CAT III 1000V CAT IV 600V; CAT III 1000V
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat