Nacogdoches |
386 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP8I |
2132V |
Manufacturer Number |
TP8I |
2132V |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274523 |
00032664751806 |
Weight per package |
0.0526 (lbs/each) |
0.045 (lbs/each) |
Description |
TP8I Trademaster WP 1G 1 Duplex Ivory
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Ivory, 0.0500 LB
|
2132V Wallplate 1G Duplex Recp THRMST STD Iv
Wall Plate, 1 Gang, 2.75 In (W) X 4.5 In (H), Rectangular, Thermoset Plastic, Ivory, Screwless, 0.05 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.44 (Each) |
$0.70 (Each) |
Carton/Reel |
$11.04 (25 Each) |
$0.70 (1 Each) |
Standard Packaging/Reel |
$110.38 (250 Each) |
$140.80 (200 Each) |
|
insulation |
Bare |
- |
Material |
Nylon |
Thermoset Plastic |
Number of Gangs |
1 |
1 |
Shape |
- |
Rectangular |
|
Color |
Ivory |
Ivory |
Finish |
- |
Screwless |
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
- |
|
Description |
TRADEMASTER WP 1G 1 DUPLEX IVORY |
WALLPLATE 1G DUPLEX RECP THRMST STD IV |
extra long description |
P&S TP8I TRADEMASTER WP 1G 1 DUPLEX |
EWD 2132V Wallplate 1G Duplex Recp |
Features |
Trademaster single gang wall plate molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. |
Standard Size Wallplates - Thermoset Duplex Receptacle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided. |
Long Description |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Ivory, 0.0500 lb |
Wall Plate, 1 Gang, 2.75 in (W) x 4.5 in (H), Rectangular, Thermoset Plastic, Ivory, Screwless, 0.05 lb |
Product Type |
Trademaster WP 1G 1 Duplex Ivory |
Wallplate 1G Duplex Recp THRMST STD Iv |
Short Description |
1 Gang, Switch, Wall Plate, Ivory |
Wall Plate, Duplex Rcpt, Thermoset Plastic, Ivory, 1 Gang, 2.75 in W x4.5 in H;114.3 mm H x 69.8 mmW |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Extensive Line of Non-Flammable Thermoset Plates Provides Flush-Fitting, Warp Resistant Performance |
|
dimensions |
2.9375 (W) x 4.6875 (H) in |
2.75 in (W) x 4.5 in (H);114.3 mm (H) x 69.8 mm (W) |
for use with |
- |
Old Work Outlet Boxes |
media |
- |
Yes |
Mounting Type |
Wall Mount |
Wall Mount |
package quantity |
1 CT;25 PK |
25 CT;200 PK |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
Federal Specification WP-455;NEMA Standard WD-1;UL Standard 514;NEC Certified;RoHS Compliant;cULus Listed to UL514C, File no. E33216;CSA C22.2 no. 42.1 Certified;Meets UL 94;NAFTA Certified |
|
|
Brand |
Pass and Seymour |
Eaton Wiring Devices |
Manufacturers Part Number |
TP8-I |
2132V-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Duplex receptacle wallplate |
|
|
Application |
Residential;Commercial |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
WALL |
- |
nema rating |
- |
NEMA wd-1 |
standard |
UL 514 |
cULus Listed,UL Listed,NAFTA,RoHS Compliant |