3368143 - 600V 3P+G DS60 Inlet

Meltric

  • $213.31 (Each)
  • $213.31 (Each)
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
3368143
Manufacturer
Meltric
Manufacturer's Part Number
33-68143
Description
600V 3P+G DS60 Inlet
Meltric 33-68143 Inlet, Enclosure Nema 3R, IP54/IP55, Wiring Capacity 10 to 2 Awg, Horsepower Rating 25 HP At 600 V 3 Phase, Polarity 3 Pole, Ground, Short Circuit Rating 100 Kamp, Application: Metals, Quarry, Automotive and Mining Industries, Standard: Ul, Csa, Nom, IEC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
N/A
UPC/GTIN
784474123426 / 00784474123426
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$213.31 (Each)
Resources
Images
 
 
3368143 - Large Image
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
Polyester
amperage rating
60 Hz
Voltage Rating
600 VAC
Material, Color, and Finish
Color
Blue Light
Dimensions and Weight
Size
3.62 DIA X 2.20 IN
Descriptions
Description
600V 3P+G DS60 INLET
Product Type
DS60 Inlet
extra long description
MEL 33-68143 DS60 INLET
Special Features
Enclosure NEMA 3R, IP54/IP55, Wiring Capacity 10 To 2 AWG, Horsepower Rating 25 HP At 600 V 3 Phase, Polarity 3 Pole, Ground, Short Circuit Rating 100 KAMP
Long Description
Meltric 33-68143 Inlet, Enclosure NEMA 3R, IP54/IP55, Wiring Capacity 10 To 2 AWG, Horsepower Rating 25 HP At 600 V 3 Phase, Polarity 3 Pole, Ground, Short Circuit Rating 100 KAMP, Application: Metals, Quarry, Automotive and Mining Industries, Standard: UL, CSA, NOM, IEC
Manufacturer Information
Manufacturers Part Number
33-68143
Brand
Meltric
sub brand
Decontactor
GTIN
00784474123426
UPC
784474123426
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
TRIP UNIT, INSULATED CASE TYPE; CSA APPROVAL; 800 AMPERE CURRENT RATING; INSTANTANEOUS/LONG DELAY TIME/SHORT DELAY TIME, GROUND FAULT DEFEATABLE ADJUSTMENT; MICROVERSATRIP[R] BRAND; REPLACEMENT TRIP UNIT; INCLUDES PROTECTIVE RELAY AND COMMUNICATION
Packaging
Weight per each
0.97
Carton
1
Uses, Certifications, and Standards
Application
Metals, Quarry, Automotive and Mining Industries
Temperature Rating
-40 to 140 F
standard
UL, CSA, NOM, IEC, CE, NFPA 70E
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat