613A013114 - 1-1/4 30A Ply HDL

Meltric

  • $28.43 (Each)
  • $28.43 (Each)
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
613A013114
Manufacturer
Meltric
Manufacturer's Part Number
613A013114
Description
1-1/4 30A Ply HDL
Handle, Cable Range 0.75 to 1.375IN, Application: DSN30 Polyester Inlet, Size: 1.25IN NPT, Material: Polyester
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
N/A
UPC/GTIN
784474563819 / 00784474563819
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.43 (Each)
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
Polyester
Dimensions and Weight
Size
1.25 NPT IN
Descriptions
Description
1-1/4 30A PLY HDL
Long Description
Handle, Cable Range 0.75 to 1.375IN, Application: DSN30 Polyester Inlet, Size: 1.25IN NPT, Material: Polyester
Special Features
Cable Range 0.75 to 1.375IN
Product Type
Poly Handle 1-1/4"NPT
Manufacturer Information
Manufacturers Part Number
613A013114
sub brand
Decontactor
Brand
Meltric
GTIN
00784474563819
UPC
784474563819
Taxonomies, Classifications, and Categories
Type
INDUSTRIAL CONTROL RELAY, AC OPERATED TYPE; 3NO-1NC CONTACT CONFIGURATION; PANEL MOUNTING; 4 POLE(S); CLAMP TERMINAL TYPE; 115 TO 120 VAC AT 60 HZ COIL VOLTAGE; CONVERTIBLE CONTACT TYPE; 10 AMPERE CONTACT CURRENT RATING
Category Description
Residential GFCI devices
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Application
DSN30 Polyester Inlet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat