APDWCTM1 - Powerbar Dir Wire Conn R/WM

Legrand

  • $110.48 (Each)
  • $110.48 (Each)
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
APDWCTM1
Manufacturer
Legrand
Manufacturer's Part Number
APDWCTM1
Description
Powerbar Dir Wire Conn R/WM
Perfect For Ensuring Kitchen Countertops Are Free Of Hazardous Wires and Outlets Are Uncluttered and Free. This Direct Wire Modular Track Enables Direct Wire Feed Of Power From In-Wall Wiring, Eliminating The Need For A Control Box.Single-Pole Operation Is Ideal For Controlling A Garbage Disposal or Adorne Led Linear Lights.Features A Sleek, Titanium Finish.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121031 - Power supply outlet strip
UPC/GTIN
786776178494 / 00786776178494
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.48 (Each)
Resources
Images
 
 
APDWCTM1 - Large Image
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
125V
amperage rating
20A
Material
Aluminum
Dimensions and Weight
Length
15
Height
2.25
Width
2.25
Descriptions
Description
POWERBAR DIR WIRE CONN R/WM
Long Description
Perfect for ensuring kitchen countertops are free of hazardous wires and outlets are uncluttered and free. This direct wire modular track enables direct wire feed of power from in-wall wiring, eliminating the need for a Control Box.Single-pole operation is ideal for controlling a garbage disposal or adorne LED Linear Lights.Features a sleek, titanium finish.
Special Features
Undercabinet system that provieds lighting, power, USB charging and audio.
Product Type
Adorne Power Bar Dir Wire Conn
extra long description
WM APDWCTM1 ADORNE POWER BAR DIR WI
Manufacturer Information
Manufacturers Part Number
APDWCTM1
Brand
WIREMOLD
GTIN
00786776178494
UPC
786776178494
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Undercabinet Lighting System
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Htz
Enclosure
Aluminum
standard
cETLus Listed; ETL Listed system 100477155
environmental conditions
Dry interior locations.
Mounting
Screw on mount
Application
Residential, Hospitality
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat