STL110LED - 300W 120V Led MTN Sensor

Rab Lighting Inc

  • $117.69 (Each)
  • $117.69 (Each)
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
STL110LED
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
STL110-LED
Description
300W 120V Led MTN Sensor
Led MTN Sensor, Black, 50 FT Coverage Area, 5 L X 3-1/2 W X 5 H Dimensions, For Use With Raintight Photoelectric Switch, Made In Usa, 1 W Power Rating, Mains Power Source, Led MTN Sensor Sensor Type, 50' X 100° Detection Pattern Special Features, Culus Listed;I.E.C Specs, 5:12 Sec Time Delay, 100 ° Viewing Angle, 120 V Voltage Rating, 1.1 LB Weight
Slang Terms

Suggest a New Term
Categories
Motion Activated & Occupancy S - Motion Activated Lighting Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
46171608 - Motion detectors
UPC/GTIN
019813498935 / 00019813498935
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.69 (Each)
Resources
Images
 
 
STL110LED - Small Image
 
STL110LED - Large Image
 
STL110LED - Large Image
Attachments
 
 
STL110LED - Specification Sheet
Other Links
 
 
STL110LED - Other
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
Black
Descriptions
Product Type
LED MTN Sensor
Long Description
LED MTN Sensor, Black, 50 ft Coverage Area, 5 L x 3-1/2 W x 5 H Dimensions, For Use With Raintight Photoelectric Switch, Made in USA, 1 W Power Rating, Mains Power Source, LED MTN Sensor Sensor Type, 50' x 100° Detection Pattern Special Features, cULus Listed;I.E.C Specs, 5:12 Sec Time Delay, 100 ° Viewing Angle, 120 V Voltage Rating, 1.1 lb Weight
Features
Temperature compensation Radio frequency immunity 6000 volt surge protection LED detection & "on guard" indicator Color matched vandal resistant lens and grill Protected manual override with auto resetCan be wired in parallel
Short Description
LED MTN Sensor, 120 V, 8 A, 1 CT
Special Features
50' x 100° Detection Pattern
Description
300W 120V LED MTN SENSOR
extra long description
RAB STL110-LED STEALTH 110 SENR 120
Additional Information
Sensor Type
LED MTN Sensor
for use with
Raintight Photoelectric Switch
Power Source
Mains
Power Rating
1 W
Coverage Area
50 ft
Viewing Angle
100 °
Time Delay
5:12 Sec
dimensions
5 L x 3-1/2 W x 5 H
package quantity
1 ct
Standards Met
I.E.C Specs;cULus Listed
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
STL110-LED
Brand
RAB Lighting Inc
GTIN
00019813498935
UPC
019813498935
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Packaging
Weight
1.1 lb
Weight per each
0.93
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STL110LED.
Jump To:

Similar Items

Similar items are close alternatives to STL110LED, though they may not be 100% alike.

Stealth 110 Sensor, Bronze, 110 ° Coverage, Wall Mount, 120 V, 8 A, Motion Senso...
  • Our Part #: STL110
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: STL110
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($111.41) ·
STL110 - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$111.41

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat