LED10A1930K - 10W Led A19 ND 30K

TCP

  • $9.97 (Each)
  • $9.97 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED10A1930K
Manufacturer
TCP
Manufacturer's Part Number
UNIVGSM
Description
10W Led A19 ND 30K
Universal Surface and Recessed Mount Edgelit, Single Face, Green, Battery Backup, 120/277V, Mirror Surface, Aluminum Housing
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Exit Signs Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
762148257158 / 00762148257158
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.97 (Each)
Resources
MSDS Sheets
 
 
LED10A1930K - MSDS Sheet
Attachments
 
 
LED10A1930K - Specification Sheet
Images
 
 
LED10A1930K - Small Image
 
LED10A1930K - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 VAC
Wattage
5 A
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Material
Thermoplastic
Material, Color, and Finish
Letter Color
GREEN
Color
WHITE GLOSS
housing color
White Gloss
Background Color
White
Descriptions
Description
10W LED A19 ND 30K
Product Type
Green Sing Face Mirror
Long Description
Universal Surface and Recessed Mount Edgelit, Single Face, Green, Battery Backup, 120/277V, Mirror Surface, Aluminum Housing
Special Features
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Additional Information
output
6V
battery life
7 yr
Fixture Type
Emergency Fixture
battery
NI CAD
Legend
OFF
Manufacturer Information
Brand
TCP
Manufacturers Part Number
UNIVGSM
GTIN
00762148257158
UPC
762148257158
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
ELECTRONIC
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.3
Carton
1
Uses, Certifications, and Standards
environmental conditions
Damp Location
Application
egress pathway
standard
UL mA
Mounting
UNIVERSAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat