JFL200 - 200A 600V Class J Fast Acting Fuse

Eaton

  • $176.53 (Each)
  • $176.53 (Each)
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
JFL200
Manufacturer
Eaton
Manufacturer's Part Number
JFL200
Description
200A 600V Class J Fast Acting Fuse
Eaton Edison Series JFL Fuse, Non-Indicating, 200 A, Class J, 200 Kaic, Standard, 1, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
782634809029 / 00782634809029
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$176.53 (Each)
Resources
Images
 
 
JFL200 - Large Image
 
JFL200 - Large Image
 
JFL200 - Video
Attachments
 
 
JFL200 - Specification Sheet
Other Links
 
 
JFL200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200 A
interrupt rating
200 kAIC
Voltage Rating
600 V
Descriptions
Features
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Product Type
Ul Class J Fast Acting
extra long description
EFSE JFL200 UL CLASS J FAST ACTING
Description
200A 600V CLASS J FAST ACTING FUSE
Long Description
Eaton Edison series JFL fuse, Non-indicating, 200 A, Class J, 200 kAIC, Standard, 1, 600 V
Special Features
Non-Indicating
Additional Information
dimensions
5.7500 IN X 1.5000 IN X 1.5000 IN
class
Class J
media
Yes
Manufacturer Information
Manufacturers Part Number
JFL200
Brand
EDISON
GTIN
00782634809029
UPC
782634809029
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat