F17T8SPX30EC0 - *Delisted* 17W T8 24" 3000K 86cri

Ge Current, A Daintree Company

  • $5.95 (Each)
  • $5.95 (Each)

  • $142.80 (Per 24)

In-Stock: 2 available (check your location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F17T8SPX30EC0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F17T8/SPX30/ECO
Description
*Delisted* 17W T8 24" 3000K 86cri
Gel F17T8/SPX30/Eco 45742 Fluoresce
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168457422 / 00043168457422
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.95 (Each)
Standard Packaging
$142.80 (Per 24)
Stock Availability
Local Store
Find nearby stock
All Stores
2
Resources
Images
 
 
F17T8SPX30EC0 - Small Image
 
F17T8SPX30EC0 - Large Image
Attachments
 
 
F17T8SPX30EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
17.0
Material, Color, and Finish
color rendering index (cri)
85.0
color temperature
3000.0
Dimensions and Weight
Diameter
1.0
Length
24.0
Descriptions
Product Type
45742 Fluorescent
Description
*DELISTED* 17W T8 24" 3000K 86CRI
Long Description
GEL F17T8/SPX30/ECO 45742 FLUORESCE
Additional Information
lumens
1350.0
Base
Medium Bi-Pin (G13)
average life
30000.0
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
F17T8/SPX30/ECO
GTIN
00043168457422
UPC
043168457422
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.26
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Distribution Centers

Location Stock Available
Deer Park
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat