BCTS224 - 8 Hole Cond Trap 316SS

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BCTS224
Manufacturer
Eaton
Manufacturer's Part Number
BCTS2-24
Description
8 Hole Cond Trap 316SS
Eaton B-Line Series Conduit Trapeze Support, 3.62" H X 26" L X 1.3125" W, Stainless Steel, Yellow Zinc Chromate, 8 Conduits
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
31162306 - Mounting hangers
UPC/GTIN
799038767374 / 00799038767374
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
BCTS224 - Specification Sheet
Images
 
 
BCTS224 - Small Image
 
BCTS224 - Large Image
Other Links
 
 
BCTS224 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
N/A
Finish
Pre-Galvanized
Descriptions
Product Type
24" Conduit Trapeze Support, 2" Emt / RGD
extra long description
B-LINE BCTS2-24 24" CONDUIT TRAPEZE
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
8 HOLE COND TRAP 316SS
Long Description
Eaton B-Line series conduit trapeze support, 3.62" H x 26" L x 1.3125" W, Stainless steel, Yellow zinc chromate, 8 conduits
Additional Information
dimensions
26.0000 IN X 1.3125 IN X 3.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BCTS2-24
GTIN
00799038767374
UPC
799038767374
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Conduit trapeze support
Packaging
Weight per each
1.75
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Datacenters - Datacenters - OtherUtilityCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGenerati
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat