S60200BC00 - 1/4 - 20 316SS Beam Clamp

Calbrite

  • $17.35 (Each)
  • $17.35 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60200BC00
Manufacturer
Calbrite
Manufacturer's Part Number
S60200BC00
Description
1/4 - 20 316SS Beam Clamp
Rigid Stainless Steel 316 Beam Clamp 1/4" Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162905 - Beam clamps
UPC/GTIN
847656002923 / 00847656002923
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.35 (Each)
Resources
Images
 
 
S60200BC00 - Large Image
Attachments
 
 
S60200BC00 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316 Stainless Steel
Material, Color, and Finish
Finish
POLISHED
Color
Silver
Dimensions and Weight
Size
1/4"
Descriptions
Product Type
1/4" SS316 Beam Clamp
Description
1/4 - 20 316SS BEAM CLAMP
extra long description
CAL S60200BC00 1/4" SS316 BEAM CLAM
Long Description
Rigid Stainless Steel 316 Beam Clamp 1/4" Trade Size
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60200BC00
GTIN
00847656002923
UPC
847656002923
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Stainless Steel Beam Clamp
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
Application
USED TO HANG CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat