Stock # | 104170508 104170508 | |
Size (AWG or kcmil) (mm2) | 3/0 AWG 3/0 AWG | |
No. of Conductors | 0 0 | |
No. of Strands | 1615 1615 | |
Nom. OD (mils) (mm) | 635 16.13 | mils mm |
Nominal Total Weight (lbs/1000') (kgs/km) | 617 918 | lbs/1000' kgs/km |
Allowable Ampacity | 350 350 |