text.skipToContent text.skipToNavigation

15A, 125V Watertight Straight Blade Plug, Yellow

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 2ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Rated watertight for 1,500 psi high-pressure hosedown, Pass and Seymour plugs and connectors feature multiple seals to ensure protection against the environment. Constructed of a sturdy rubber body, which makes them impact- and chemical-resistant, they have nickel-plated blades and contacts for superior corrosion resistance.
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Thermoplastic elastomer (TPV) construction stands up to impacts, oils, chemicals, heat and weather.
  • Nickel-plated blades and contacts for long-lasting, superior corrosion resistance.
  • Devices resist high-pressure hose down of 1,500 psi.
  • Color-coded sealing bushings provided for a large range of cord diameters.
  • Large ribs on body for a superior grip when mating.
  • For covering patents, see www.legrand.us/patents.

Specifications

General Info
Product Line Pass & Seymour
Color Yellow
Country Of Origin United States
Application Sector Industrial
Standard UL498
Type Plug Tail
Dimensions
Product Width US 1.85 in
Product Depth US 2.62 in
Listing Agencies / 3rd Party Agencies
CSA Listed Yes
CSA File Number  701645
Technical Information
Number of Wires 3
Amperage 15 A
Number of Poles Double Pole
Wire Size 14 - 0 AWG
Voltage 125.0 V

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 1ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

will this fit 10 guage wire cord

Asked by: dennis
Hello, Please see the wire specification below: For 15A & 20A Straight Blade Type S, SO, ST, SJ, SJO, SJT, 18/3 to 12/3 cable.
Answered by: Wiremold Tech Support
Date published: 2023-03-28

Greetings! What’s the performance difference between your watertight plugs and the Leviton wetguard? Will the blades/prongs allow for maximum current flow?

Asked by: Johann
Hello, thank you for your inquiry! Our watertight offering includes Nickel-plated blades and contacts for corrosion resistance, as well as a high-pressure hose down rating of 1,500 psi. If you'd like to discuss the differences between our device and specific Leviton item, please contact out Technical Support team with the competitor part number so we can provide a comparison.
Answered by: Wiremold Tech Support
Date published: 2022-10-31
  • y_2024, m_5, d_2, h_3CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_2
  • loc_en_US, sid_14W47, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 3ms
  • QUESTIONS, PRODUCT