2LEDTRIM Round Cone
By Juno
- Overview
- Specifications
Size | 2 IN |
Shape | Round |
Light Source | LED - Static |
Lumens | 600 LM, 1000 LM |
CCT / LED Color | 2700 K, 3000 K, 3500 K, 4000 K |
CRI | 80, 90 |
Product Type | Housing |
Compliance Listing | CA Title 24, ENERGY STAR®, JA8, ROHS |
Environmental Listing | Damp Location, IC, Wet Location |
Dimming Protocol | 0-10V, Forward Phase, Reverse Phase |
Trim Style | Cone, Open |
Color | Black, Nickel, Unfinished, White |
Mounting Type | Recessed |
Voltage Rating | 120, 120-277 |
Fixture Wattage | 11.5, 7.5 |
Series | 2LEDDRIVER, 2LEDTRIM |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet Juno 2" Chicago Plenum New Construction LED Round Cone, 2CPNC G2 DC 8/23/2021 View Spec Sheet Juno LED Round Downlight Cone, 2LEDTRIM G2 DC 9/9/2020 View
Need to Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools {{photometryItem.Catalog}} Report CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Installation Instructions JUNO 2" LED Thick Ceiling Adapter 11/6/2017 View Installation Instructions Juno 2" LED Recessed Housing Installation Instructions 7/26/2018 View Installation Instructions JUNO 2DTCA Drop Ceiling Adapter Installation Instructions 2/21/2019 View Installation Instructions JUNO 2" LED Recessed 2CPNC/2NCHSG Housing Installation 2/21/2019 View -
Utility Rebate Search
To look-up a rebate for this product, please follow the steps below:
Step 1: Enter the Zip Code or Select the State and Utility
Step 2: Ensure that the correct Product Category is selected if there is more than one option
-
Replacement Parts
Document Type Description Updated View Replacement Part Spec Sheet 2LEDTRIM Baffle and Reflector Replacement Parts 10/13/2021 View -
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
Document Type Description Updated View Brochures 2LEDDRIVER, 2in LED Downlights & Adjustable 5/15/2019 View -
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product
View Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
{{getMinimumDisplayedIndex()}} - {{getMaximumDisplayedIndex()}} of {{filteredStockedProducts.length}} results
(No Products Found){{result.Title}}{{result.Title}}{{result.Description}}Quantity{{(result.Quantity > 0) ? result.Quantity : 0}} in {{result.Location.substring(result.Location.indexOf("(")+1, result.Location.indexOf(")"))}}Total at all DCs: {{result.EnterpriseAvailability}}Distr. Price${{result.Price | number : 2}}Distr. PriceContact AcuityDistr. PriceContact RepDistr. PriceGET PRICEDistr. PriceNo pricing establishedNo Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit {{loc.QUANTITY > 0 ? loc.QUANTITY : 0}} {{loc.ESTIMATED_SHIP_DATE}} {{loc.LOCATION}} {{loc.IN_TRANSIT_QUANTITY}} Restocking date is unavailable at this time. Location Est. Restocking Qty & Date {{transitDetail.QUANTITY > 0 ? transitDetail.QUANTITY : 0}}{{transitDetail.ARRIVAL_DATE ? transitDetail.ARRIVAL_DATE : "Date Not Provided"}} Available{{loc.QUANTITY > 0 ? loc.QUANTITY : 0}}Est. Ship Date{{loc.ESTIMATED_SHIP_DATE}}Location{{loc.LOCATION}}In Transit{{loc.IN_TRANSIT_QUANTITY}}Restocking date is unavailable at this time.Location Est. Restocking Qty & Date{{transitDetail.QUANTITY > 0 ? transitDetail.QUANTITY : 0}}{{transitDetail.ARRIVAL_DATE ? transitDetail.ARRIVAL_DATE : "Date Not Provided"}}View AllView Less
Build Cat. # / Submittal Spec Sheet
-
Start Configurating a Product
Videos
Compatible Products
- Fixtures
- Accessories
Product Family
Juno, Lithonia Lighting
Canless Downlights | Acuity Brands
The future of downlights is here! Canless downlights from Acuity Brands reduce space, waste, and time. Explore the features and ...
VIEW PRODUCT FAMILY