4/0 AWG SIMPULL HEAD 12" PULLING DEVICE

Southwire #: 56921612

Download Category Specifications
PDF Excel Table
Register Product
Register Product

Features & Benefits

  • Available in sizes 1 AWG - 1000 kcmil AWG
  • Lowest Profile Available
  • Saves Time
  • Staggered lengths
  • Factory and Field installable pulling grip
  • Eliminates the need to make up a pulling head on the job site and reduces waste
  • Low profile head eliminates the problem of the head not fitting in the conduit or around a tight turn

Specifications

Stock # 56921612 56921612
UPC # 032886888731 032886888731
Product Height 1.6 4.06 inch cm
Product Width 3.9 9.91 inch cm
Product Weight 0.62 0.28 lbs kg
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 4ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 4ms
  • QUESTIONS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;