Alflex™ Type RWA (Reduced Wall Aluminum) Flexible Metal Conduit is suitable for the following installations:
Stock # | 55092502 55092502 | |
Trade Size (in) (cm) | 1 2.54 | inch cm |
Inner Diameter (min/max) | 1.000 / 1.040 2.54 / 2.64 | inch cm |
Outer Diameter (min/max) | 1.300 / 1.380 3.30 / 3.51 | inch cm |
Nominal Total Weight (lbs/1000') (kgs/km) | 196 292 | lbs/1000' kgs/km |
Min. Bend Radius (in) (cm) | 5 12.70 | inch cm |
Alflex™ Type RWA Flexible Metal Conduit meets or exceeds the following requirements:
Alflex™ Type RWA is manufactured with a lightweight, high strength aluminum alloy. Metal strip is helically formed into continuously interlocked flexible metal conduit that can withstand impact and crushing forces.