Alflex™ Type RWA (Reduced Wall Aluminum) Flexible Metal Conduit is suitable for the following installations:
Stock # | 55092803 55092803 | |
Trade Size (in) (cm) | 2 5.08 | inch cm |
Inner Diameter (min/max) | 2.000 / 2.080 5.08 / 5.28 | inch cm |
Outer Diameter (min/max) | 2.350 / 2.450 5.97 / 6.22 | inch cm |
Nominal Total Weight (lbs/1000') (kgs/km) | 402 597 | lbs/1000' kgs/km |
Min. Bend Radius (in) (cm) | 10 25.40 | inch cm |
Alflex™ Type RWA Flexible Metal Conduit meets or exceeds the following requirements:
Alflex™ Type RWA is manufactured with a lightweight, high strength aluminum alloy. Metal strip is helically formed into continuously interlocked flexible metal conduit that can withstand impact and crushing forces.