text.skipToContent text.skipToNavigation

CONN CA STYL 50A 3PH 480V T/L

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 2ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Connector California Standard Style 50A 3-Phase 480V Turnlok®
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Quality Materials, durability, and time-tested design

Specifications

General Info
Product Line Pass & Seymour
Country Of Origin Mexico
Application Sector Industrial
Standard UL 498
Dimensions
Product Width US 2.26 in
Product Height US 2.26 in
Product Length US 3.9 in
Technical Information
Phase 3
Number of Wires 4
Amperage 50 A
Number of Poles 3-Way
Wire Size 18 - 0 AWG
Voltage 480.0 V

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 2ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

Can you please provide the wiring instructions/diagram for this plug.

Asked by: Crystal
The CS8164 is 50A 3Phase 480V so terminals X, Y, and Z and 3 HOTS and a Ground. The full set of instructions is attached below
Answered by: Legrand Technical Support
Date published: 2023-10-18
  • y_2024, m_5, d_6, h_4CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_CS8164, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 2ms
  • QUESTIONS, PRODUCT