text.skipToContent text.skipToNavigation

REC CA STYL 50A/250V T/L

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 169ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Receptacle California Standard Style 50a/250V Turnlok®
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Quality Materials, durability, and time-tested design

Specifications

General Info
Product Line Pass & Seymour
Color Black
Country Of Origin Mexico
Receptacle Type Locking
Application Sector Industrial
Standard UL 498
Warranty Type 1-Year Limited Warranty
Dimensions
Product Width US 1.98 in
Product Depth US 1.08 in
Product Height US 3.28 in
Listing Agencies / 3rd Party Agencies
CSA Listed Yes
CSA File Number  68837
Technical Information
Number of Wires 3
Amperage 50 A
Wire Size 10 - 4 AWG
Voltage 250.0 V

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 63ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 168ms
  • QUESTIONS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;