California Standard Plug, 3P4W 3-PH 250V
CS8365
Pass and Seymour
Bazaarvoice SAP Hybris Integration Version 2.8.1
3-Pole 4-Wire 3 Phase 250V Plug
- Send
- Save as PDF
-
Added to Favorites Go to favoritesRemove from favorites?Something went wrong. Please try again later.
Specifications
General Info
Product Line | Pass & Seymour | ||
Color | Black | ||
Country Of Origin | Mexico | ||
Application Sector | Commercial | ||
Standard | UL 498 | ||
Type | Locking |
Dimensions
Product Width US | 2.29 in | ||
Product Height US | 2.29 in | ||
Product Length US | 4.38 in |
Technical Information
Phase | Three | ||
Number of Wires | 4 | ||
Amperage | 50 A | ||
Number of Poles | 3-Way | ||
Wire Size | 18 - 10 AWG | ||
Voltage | 250.0 V |
Resources
Cutsheet
Brochure
Installation Instructions
Reviews
Bazaarvoice SAP Hybris Integration Version 2.8.1
Questions & Answers
what recepticle would I use with the CS8365 Plug?
CS8369 is the match receptacle for the CS8365 plug:
https://www.legrand.us/wiring-devices/plugs-and-connectors/turnlok/california-standard-4-wire-receptacle/p/cs8369?text=cs8369
Date published: 2023-11-29
WHAT IS THE MAXIMUM DIAMETER SOOW CABLE THAT CAN BE INSTALLED IN THIS CONNECTOR
Cord Grip Accommodations on the 50A Turnlok is: .680”–1.125” diameter
Date published: 2022-07-18
Bazaarvoice SAP Hybris Integration Version 2.8.1