text.skipToContent text.skipToNavigation

50A 250V California Standard Single Receptacle, 3-Pole 4-Wire, Black

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 6ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

3-Pole 4-Wire 3 Phase 250V Receptacle
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Quality Materials, durability, and time-tested design
  • Face color coding by voltage facilitates locating and mating of proper devices.

Specifications

General Info
Product Line Pass & Seymour
Color Black
Finish Matte
Country Of Origin Mexico
Application Sector Industrial
Standard UL 498
Dimensions
Product Width US 1.98 in
Product Depth US 1.08 in
Product Height US 3.28 in
Listing Agencies / 3rd Party Agencies
CSA Listed Yes
CSA File Number  68837
Technical Information
Phase 3
Number of Wires 4
Amperage 50 A
Number of Poles 3-Way
Wire Size 18 - 0 AWG
Voltage 250.0 V

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 4ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

What is the middle silver horn for? Got a call from customer yapping about having live parts exposed. 

Asked by: Louie
The center pin is for alignment purposes when connecting your devices. I hope this helps! Feel free to reach out to our Technical Support team if you have additional questions.
Answered by: Wiremold Tech Support
Date published: 2024-01-30

What is the torque spec for the terminal screws on CS8369?

Asked by: Tyler
Hello, Tighten the terminal screws to 25 inch-pounds torque. Best Regards, Technical Support
Answered by: Justin
Date published: 2023-11-30

I need to make an extension cord for this outlet. What male and female plugs would I need to do this? Thank you.

Asked by: Will
Hello Will, The Connector and Plug part numbers for the 3φ250V California Standard devices are CS8364 and CS8365, respectively. I hope this helps!
Answered by: Wiremold Tech Support
Date published: 2023-04-28
  • y_2024, m_5, d_4, h_4CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_3
  • loc_en_US, sid_CS8369, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 5ms
  • QUESTIONS, PRODUCT