LSXR Series
By SensorSwitch
- Overview
- Specifications
Control Device Type | Daylight Sensor, Occupancy Sensor |
Mounting Type | Fixture Attached |
Networkable Control | Daylight Sensor, Occupancy Sensor |
Control Protocol | 0-10V |
Product Type | Sensor |
Color | White |
Finish | Gloss |
Voltage Rating | 347, 347-480, 480 |
Compliance Listing | BAA, CA Title 24, ROHS |
Environmental Listing | High Humidity |
Regulatory Listing | cUL, UL |
Series | LSXR |
Application Type | Automotive & Parking, Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks, Power & Gas, Residential, Retail, Roadways, Bridges & Tunnels, Sports and Recreation, Transportation, Warehouses |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet CS LSXR Line Voltage, Fixture Mounted Indoor Highbay PIR Occupancy & Dimming Sensor Spec Sheet. 7/19/2023 View Spec Sheet LSXR BAA Line Voltage, Fixture Mounted Indoor Highbay PIR Occupancy & Dimming Sensor Spec Sheet. 4/25/2024 View Spec Sheet LSXR Line Voltage, Fixture Mounted Indoor Highbay PIR Occupancy & Dimming Sensor Spec Sheet. 7/19/2023 View Spec Sheet LSXR Line Voltage, Fixture Mounted Highbay PIR Occupancy & Dimming Sensor Spec Sheet. (Espanol) 8/13/2019 View Spec Sheet LXSR PC/ADC Low Voltage, Fixture Mounted Indoor on/off & Dimming Photo Control Spec Sheet. 4/18/2022 View
Need to Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
-
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Technical Bulletins SSI_3117_LSXR Wiring Diagram Flyer_V3.pdf 6/1/2016 View -
Utility Rebate Search
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
-
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product
View Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
{{getMinimumDisplayedIndex()}} - {{getMaximumDisplayedIndex()}} of {{filteredStockedProducts.length}} results
(No Products Found){{result.Title}}{{result.Title}}{{result.Description}}Quantity{{(result.Quantity > 0) ? result.Quantity : 0}} in {{result.Location.substring(result.Location.indexOf("(")+1, result.Location.indexOf(")"))}}Total at all DCs: {{result.EnterpriseAvailability}}Distr. Price${{result.Price | number : 2}}Distr. PriceContact AcuityDistr. PriceContact RepDistr. PriceGET PRICEDistr. PriceNo pricing establishedNo Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit {{loc.QUANTITY > 0 ? loc.QUANTITY : 0}} {{loc.ESTIMATED_SHIP_DATE}} {{loc.LOCATION}} {{loc.IN_TRANSIT_QUANTITY}} Restocking date is unavailable at this time. Location Est. Restocking Qty & Date {{transitDetail.QUANTITY > 0 ? transitDetail.QUANTITY : 0}}{{transitDetail.ARRIVAL_DATE ? transitDetail.ARRIVAL_DATE : "Date Not Provided"}} Available{{loc.QUANTITY > 0 ? loc.QUANTITY : 0}}Est. Ship Date{{loc.ESTIMATED_SHIP_DATE}}Location{{loc.LOCATION}}In Transit{{loc.IN_TRANSIT_QUANTITY}}Restocking date is unavailable at this time.Location Est. Restocking Qty & Date{{transitDetail.QUANTITY > 0 ? transitDetail.QUANTITY : 0}}{{transitDetail.ARRIVAL_DATE ? transitDetail.ARRIVAL_DATE : "Date Not Provided"}}View AllView Less
Build Cat. # / Submittal Spec Sheet
-
Start Configurating a Product