text.skipToContent text.skipToNavigation

Extra Heavy Duty Spec. Grade and Security Switches

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 4ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

1-Pole Key Lock Back and Side-Wire 20A 120/277V
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Back and side wired. Accepts #14 - #10 AWG. Operated by cam lock for maximum security in critical areas. Recommended for tamper-proof installation in schools, public housing, trailer parks, freight yards, etc. Uses same key as Cat.# 4600 cast enclosure. Key can be removed in both positions.
  • For compatible wall plate options, from our TradeMaster unbreakable plates to our radiant screwless plates to our metal wall plates, click here.

Specifications

General Info
Product Line Pass & Seymour
Country Of Origin Mexico
Application Sector Residential/Commercial
Standard UL20
Dimensions
Product Width US 2.75 in
Product Height US 4.5 in
Listing Agencies / 3rd Party Agencies
cULus ListingNumber  140597
cULus Listed  Yes
Technical Information
Actuator Toggle
Contact Rating 20Amp, 120/277V
Amperage 20 A
Action SP
Number of Poles Single Pole
Voltage 120.0 V

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 3ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

Can we core this lock to make an existing key?

Asked by: Lmcelio
The lock core is not removable to this switch but we do sell additional keys(part number 4609): https://www.legrand.us/search.aspx?q=4609
Answered by: Legrand Technical Support
Date published: 2019-06-18

What is the overall diameter of the key part to fit into a hole

Asked by: srividhya
Good Morning, .906" diameter. Hope this helps!
Answered by: Tech Support
Date published: 2019-03-20

What is the endurance of this product?

Asked by: vidhya
The PS20AC1KL is operated by cam lock for maximum security in critical areas and is recommended for tamper-proof installation in schools, public housing, trailer parks, freight yards, etc. This switch should last for years when used as designed.
Answered by: Legrand Technical Support
Date published: 2019-02-28
  • y_2024, m_5, d_16, h_7CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_3
  • loc_en_US, sid_PS20AC1KL, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 2ms
  • QUESTIONS, PRODUCT