text.skipToContent text.skipToNavigation

Wood and Steel Stud Bracket Box with Quick/Click

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 7ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

FourGang, Wood and Steel Stud Bracket Box with Quick/Click. 3/8-inch offset for wood and steel stud mounting. Rear stabilizing bar virtually eliminates inward movement. Six Auto/Clamps at each end. For use with 3/8-inch to 5/8-inch wallboard. 25-Pack.
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Available in single, two, three, four gang and 4 inch square boxes.
  • Two, three and four gang boxes and 4 inch square include exclusive Auto/Clamp feature.
  • Single gang include Quick/Entry feature.
  • Quick/Click feature offers fast and dependable installation of devices (single, two, three, and four gang).
  • Unique offset tab assures proper alignment to wall face.
  • Available with 3/8 inch offsets.
  • Can be used for steel, aluminum, or wooden studs.
  • Can be installed on steel studs with most standard crimping tools in addition to CT1 Crimping Tool.
  • Molded of high-impact thermoplastic.

Specifications

General Info
Product Line Pass & Seymour
Color Gray
Country Of Origin United States
Application Sector Residential/Commercial
Standard UL listed
Dimensions
Cubic Capacity 68 cu in
Additional Information
RoHS Conformant Yes This product meets the material restrictions of Article 4 of the RoHS Directive (2011/65/EU), including Commission Delegated Directive 2015/863.
Product Environmental Profile Yes
Technical Information
Number of Outlets 4

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 7ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

Customer has switched to the S4-68-S50AC so they wouldn't have to use the "Phantom Stud". Inspection pulled the box sheet and it didn't mention that this product has a bracket that would remove the need for the "phantom Stud" . Can someone help?

Asked by: Chris
Hello, thank you for your inquiry. Please contact the Pass and Seymour technical support team to assist you at tech.support@legrand.us or by phone at 1-800-223-4185.
Answered by: Legrand Technical Support
Date published: 2020-11-20
  • y_2024, m_4, d_29, h_5CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_S468S50AC, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 5ms
  • QUESTIONS, PRODUCT