4-4-4-6 CU SERVICE ENTRANCE TYPE SER PVC JACKET 1000 FT4-4-4-6 CU SERVICE ENTRANCE TYPE SER PVC JACKET 1000 FT

Southwire #: 26348301

Service Entrance Cable Style SER Service Entrance Cable, 600 Volt. Individual Conductors Rated XHHW-2. Jacket and Individual Conductors Sunlight Resistant.

Download Category Specifications
PDF Excel Table
Select Product Specifications
Construction
Outer Jacket / Armor Color
Packaging

Application

Southwire® Type SER, service entrance cable is primarily used to convey power from the service drop to the meter base and from the meter base to the distribution panelboard; however, the cable may be used in all applications where Type SE cable is permitted. SER may be used in wet or dry locations at temperatures not to exceed 90°C. Voltage rating is 600 volts.

Specifications

Stock # 26348301 26348301
Size (AWG or kcmil) (mm2) 4 AWG 4 AWG
No. of Conductors 3 3
No. of Strands 7 7
Size (AWG) 6 6
No. of Neutrals 1 1
No. of Strands 7 7
Nom. OD (mils) (mm) 787 19.99 mils mm
Nominal Total Weight (lbs/1000') (kgs/km) 585 870 lbs/1000' kgs/km
Allowable Ampacity at 60C 70 70
Allowable Ampacity at 75C 85 85
Allowable Ampacity at 90C 95 95
Allowable Ampacity in Dwelling 100 100
UPC # 032886271113 032886271113

Standards & References

Southwire® Type SE cable complies with:

  • ASTM- All applicable standards
  • UL Standard 44 for XHHW-2 conductors
  • UL Standard 83 for THHN/THWN conductors
  • UL Standard 854
  • Federal Specification A-A-59544
  • National Electrical Code, NFPA 70. 2011 Edition
  • RoHS/REACH

Construction

Southwire® Type SE cable is constructed with sunlight resistant Type XHHW2 onductors or Type THHN/THWN conductors. Copper conductors are annealed (soft) copper. Cable assembly plus reinforcement tape are jacketed with sunlight resistant gray polyvinyl chloride (PVC). Available as 1 conductor with a concentric ground, 2 conductor with a round or concentric ground, or 3 conductor with a bare ground. SE cable is jacketed with gray sunlight resistant polyvinyl chloride (PVC).

Resources

There are no downloadable resources for this product.