Galflex® Type RWS (Reduced Wall Steel) Flexible Metal Conduit is suitable for the following installations:
Stock # | 55081906 55081906 | |
Trade Size (in) (cm) | 3/4 1.91 | inch cm |
Inner Diameter (min/max) | 0.812 / 0.835 2.06 / 2.12 | inch cm |
Outer Diameter (min/max) | 1.045 / 1.105 2.65 / 2.81 | inch cm |
Nominal Total Weight (lbs/1000') (kgs/km) | 346 515 | lbs/1000' kgs/km |
Min. Bend Radius (in) (cm) | 4 10.16 | inch cm |
Galflex® Type RWS is manufactured with a galvanized, corrosion resistant, high strength steel alloy. The metal strip is helically formed into a continuously interlocked flexible metal conduit that can withstand impact and crushing forces.