Stock # | 64766106 64766106 | |
Size (AWG or kcmil) (mm2) | 2/0 AWG 2/0 AWG | |
No. of Conductors | 0 0 | |
No. of Strands | 3325 3325 | |
Nom. OD (mils) (mm) | 697 17.70 | mils mm |
Nominal Total Weight (lbs/1000') (kgs/km) | 543 808 | lbs/1000' kgs/km |
Allowable Ampacity | 300 300 |