Stock # | 64765506 64765506 | |
Size (AWG or kcmil) (mm2) | 6 AWG 6 AWG | |
No. of Conductors | 0 0 | |
No. of Strands | 665 665 | |
Nom. OD (mils) (mm) | 378 9.60 | mils mm |
Nominal Total Weight (lbs/1000') (kgs/km) | 139 207 | lbs/1000' kgs/km |
Allowable Ampacity | 105 105 |