A8R84 - 8X8X4 N3R SM SC

Nvent Hoffman

  • $51.36 (Each)
  • $51.36 (Each)

In-Stock: 297 available (check your location)
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
A8R84
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A8R84
Description
8X8X4 N3R SM SC
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 8 In Overall Width, 8 In Overall Length, 4 In Overall Height, 5 Knockouts, 31.2 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510380403 / 00783510380403
Weight per unit
31.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.36 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
297
Resources
Images
 
 
A8R84 - Small Image
 
A8R84 - Large Image
 
A8R84 - Large Image
Other Links
 
 
A8R84 - Other
 
A8R84 - Other
 
A8R84 - Other
 
A8R84 - Other
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
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Galvanized
Dimensions and Weight
Overall Length
8 in
Width
8
Size
8.00x8.00x4.00 in
Descriptions
Description
8X8X4 N3R SM SC
Product Type
Enclosure
Long Description
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 8 in Overall Width, 8 in Overall Length, 4 in Overall Height, 5 Knockouts, 31.2 lb
Short Description
Enclosure, Gray, 8.00 x 8.00 x 4.00 in, NEMA 3R
Special Features
Drip Shield Top and Seam-Free Side;Plated Steel Hinge has Stainless Steel Pin
Features
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
extra long description
NVENT HOF A8R84 Enclosure 8.00x8.00
Additional Information
Enclosure Type
Nema 3R
Mounting Type
Embossed
Finish/Coating
Galvanized Paint
ip rating
IP32
Overall Width
8 in
Overall Height
4 in
Knockouts
Yes
Number of Knockouts
5
Standards Met
UL 50;50E Listed;UL File No. E27525;cUL Listed CSA C22.2 No 94;UL File No. E27525;NEMA/EEMAC Type 3R;IEC 60529;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A8R84
GTIN
00783510380403
UPC
783510380403
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Pull and Junction Boxes
Packaging
Weight
31.2 lb
Weight per each
31.2
Carton
1
Uses, Certifications, and Standards
Application
Use This Enclosure with or Without Knockouts in Outdoor as a Wiring or Junction Box
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A8R84.
Jump To:

Similar Items

Similar items are close alternatives to A8R84, though they may not be 100% alike.

Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder ...
  • MFR Part #: 884 RTSC
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($51.71) ·
884RTSC - Cooper B-Line/Cable Tray

Check local availability

Total Availability: In Stock

Book Price

$51.71

Each

QTY:
Each
Add
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated...
  • MFR Part #: 884RTSC
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 6 ($529.50) ·
884RTSC - Unity Manufacturing

Check local availability

Total Availability: In Stock

Book Price

$88.25

Each

QTY:
Each
Add
Enclosure, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 4 ...
  • MFR Part #: 884RTSCNK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($92.64) ·
884RTSCNK - Cooper B-Line/Cable Tray

Check local availability

Total Availability: In Stock

Book Price

$92.64

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A8R84 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
884RTSC Eaton B-Line 00782051341706
884RBPKO E-Box 00806101029052
C3R884SC Hammond Manufacturing 00623980361321
884-SC3R Milbank 00784572109414
A8R84 nVent-Thermal Management 00783510380403
884RTSC Unity Manufacturing 00761515341704
RSC080804 Wiegmann 00786725400300
884RTE Wire Guard n/a

* All prices subject to change.

Begin Live Chat