BCS2JR - Carbon Steel Staple, 9/16" X 1-1/4", 400/Jar

Buchanan

  • $20.60 (Each)
  • $20.60 (Each)

  • $123.60 (Per 6)

In-Stock: 98 available (check your location)
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
BCS2JR
Manufacturer
Buchanan
Manufacturer's Part Number
BCS2-JR
Description
Carbon Steel Staple, 9/16" X 1-1/4", 400/Jar
Staple, 9/16 X 1-1/4 In Size, Carbon Steel, 9/16 In Length, Sharp Point Style, 2.71 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781789455730 / 0781789455730 / 00781789455730
Weight per unit
2.706 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.60 (Each)
Standard Packaging
$123.60 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
98
Resources
Images
 
 
BCS2JR - Small Image
 
BCS2JR - Large Image
 
BCS2JR - Large Image
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
Carbon Steel
Dimensions and Weight
Size
9/16 x 1-1/4 in
Length
9/16 in
Descriptions
Product Type
Staple
Long Description
Staple, 9/16 x 1-1/4 in Size, Carbon Steel, 9/16 in Length, Sharp Point Style, 2.71 lb
Short Description
Staple, 9/16 x 1-1/4 in, Carbon Steel, 400 JR
Description
CARBON STEEL STAPLE, 9/16" X 1-1/4", 400/JAR
Features
Use with wider cable such as NMHigh-grade carbon steel constructionSharp-point legs drive straight without splitting woodResist rust and corrosion
extra long description
IDEAL BCS2-JR 400 PC, 9 16 STAPLES
Special Features
Features: Use With Wider Cable Such As ROMEX® , NM And UF; High-Grade Carbon Steel Construction; Sharp Point Legs Drive Straight Without Splitting Wood; Resist Rust And Corrosion
Additional Information
Standards Met
RoHS Compliant
package quantity
400 JR
Point Style
Sharp
Made in USA
yes
Cable Type
ROMEX® , Non-Metallic And Underground Feeder Cable
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
BCS2-JR
GTIN
00781789455730
UPC
781789455730
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight
2.71 lb
Weight per each
2.706
Carton
1
Package
6
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BCS2JR.
Jump To:

Similar Items

Similar items are close alternatives to BCS2JR, though they may not be 100% alike.

Staple, 9/16 In Size, Graphite Metallic Steel, 1-1/4 In Length, 10 LB
  • MFR Part #: MS-575
  • Manufacturer: GB Electrical
  • Find: Similar Items
  • Pkg Sizes: 500 ($11.41) · 5,000 ($114.10) ·
MS575 - GB Electrical

Check local availability

Total Availability: In Stock

Book Price

$11.41

Per 500

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat