Item Comparison: 925S, CSE2001

Item

925S - 2" One Hole Emt Strap - Bridgeport

925S
2" One Hole Emt Strap

$2.4556 Each

$122.78 (50 Each)

QTY:
Each
Add
CSE2001 - 2IN 1H Emt Strap - Amfico

CSE2001
2IN 1H Emt Strap

$1.23 Each

$24.60 (20 Each)

QTY:
Each
Add
Not Specified 0 0
Not Specified 0 0
All Stores 10,943 171
Vendor Bridgeport Amfico
Catalog Number 925S CSE2001
Manufacturer Number 925-S CSE2001
Category Emt Straps & Clamp Backs - Steel One Hole Emt Straps Emt Straps & Clamp Backs - Steel One Hole Emt Straps
Classification Emt Straps Emt Straps
UNSPSC 31162306 - Mounting hangers 39121419 - Flex connectors
UPC/EAN/GTIN 00781747009258 00662364540105
Weight per package 0.21 (lbs/each) 0.17 (lbs/each)
Description 925S 2" One Hole Emt Strap
One Hole Strap, 2 In Trade Size, Zinc Electro-Plate, 2.83 In Length, 1.25 In Width, 0.21 LB
CSE2001 2IN 1H Emt Strap
2" Steel Straps - Emt - 1 Hole Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.46 (Each) $1.23 (Each)
Carton/Reel $122.78 (50 Each) $1.23 (1 Each)
Standard Packaging/Reel $122.78 (50 Each) $24.60 (20 Each)
Material Steel -
Finish Zinc Electroplated -
Length 2.83 in -
Size 2 -
Width 1.25 in -
Description 2" ONE HOLE EMT STRAP 2IN 1H EMT STRAP
extra long description BPT 925-S 2" EMT PIPE STRAP STEEL AMFICO CSE2001 2" Stl Straps EMT 1
Features To support rigid conduit and IMC to mounting surface. -
Long Description One Hole Strap, 2 in Trade Size, Zinc Electro-Plate, 2.83 in Length, 1.25 in Width, 0.21 lb 2" Steel Straps - EMT - 1 Hole USA
Product Type One Hole Strap 2" STL Straps Emt 1 Hole
Short Description One Hole EMT Strap, 2 in, Zinc Electro-Plate -
for use with EMT Conduit -
media Yes -
package quantity 50 PK -
Standards Met UL Listed;CSA Certified -
Made in USA yes -
Brand Bridgeport Amfico
Manufacturers Part Number 925-S CSE2001
Category Description EMT STRAPS EMT STRAPS
Type One Hole EMT Strap -
Trade Size 2 in -
Weight 0.21 lb -
Application Used to Support EMT to Mounting Surface -
standard UL, CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat