Not Specified |
0 |
0 |
Not Specified |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BMM6033SQ |
BM6033SQ |
Manufacturer Number |
BMM603-3SQ |
BM6033SQ |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Fuse Blocks, Fuse Holders
|
Fuse Blocks, Fuse Holders
|
UNSPSC |
39121624 - Fuse holder
|
39121624 - Fuse holder
|
UPC/EAN/GTIN |
00051712486477 |
00051712736473 |
Weight per package |
0.1 (lbs/each) |
0.208 (lbs/each) |
Description |
BMM6033SQ 3P Midget Fuse Block W/Screw&QC
Eaton Bussmann Series BMM Fuse Blocks, 600V, 30A, Screw/Quick Connect, Three-Pole
|
BM6033SQ 1/10-30A 3P 600V 13/32 X 1.5 SCR. Conn Fuse Block
00517127364739|0005171|00517127364739|51712736473|36473|BM6033SQ|Buss BM6033SQ|Buss Bussman BM6033SQ|Bussmann BM6033SQ|Bussmann Nonstocks BM6033SQ|Bussn BM6033SQ|Cooper - Bussmann BM6033SQ|Cooper - Cooper Lighting BM6033SQ|Cooper B-Line BM6033SQ|Cooper BM6033SQ|Cooper Bussmann LLC BM6033SQ|Cooper Crouse BM6033SQ|Cooper Crouse Hinds Inc BM6033SQ|Cooper Crouse-Hinds BM6033SQ|Cooper Lighting BM6033SQ|Cooper Lighting Inc. BM6033SQ|Cooper Lighting Solutions - Canada BM6033SQ|Cooper Lighting Solutions BM6033SQ|C
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$39.92 (Each) |
$17.26 (Each) |
Carton/Reel |
$199.60 (5 Each) |
$103.56 (6 Each) |
Standard Packaging/Reel |
$199.60 (5 Each) |
$103.56 (6 Each) |
|
amperage rating |
30 A |
Stationary Mach Equip In Factory - Robotics |
connection |
Screw/Quick Connect |
Screw/Quick Connect |
Material |
- |
Thermoplastic |
Voltage Rating |
600 V |
600 |
|
Backing Material |
- |
Non-Indicating |
Color |
- |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Style |
- |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
|
Length |
- |
Non-Indicating |
Size |
- |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
|
Description |
3P MIDGET FUSE BLOCK W/SCREW&QC |
1/10-30A 3P 600V 13/32 X 1.5 SCR. CONN FUSE BLOCK |
extra long description |
BUSS BMM603-3SQ MIDGET FUSE BLOCK W |
EFSE BM6033SQ BUSS FUSEBLOCK WAS 28 |
Features |
Supplemental fuse holders, clips and blocks to meet any type of application that may be out there |
- |
Long Description |
Eaton Bussmann series BMM fuse blocks, 600V, 30A, Screw/Quick Connect, Three-pole |
00517127364739|0005171|00517127364739|51712736473|36473|BM6033SQ|BUSS BM6033SQ|BUSS BUSSMAN BM6033SQ|Bussmann BM6033SQ|Bussmann Nonstocks BM6033SQ|BUSSN BM6033SQ|COOPER - BUSSMANN BM6033SQ|COOPER - COOPER LIGHTING BM6033SQ|COOPER B-LINE BM6033SQ|COOPER BM6033SQ|COOPER BUSSMANN LLC BM6033SQ|COOPER CROUSE BM6033SQ|COOPER CROUSE HINDS INC BM6033SQ|COOPER CROUSE-HINDS BM6033SQ|COOPER LIGHTING BM6033SQ|COOPER LIGHTING INC. BM6033SQ|Cooper Lighting Solutions - Canada BM6033SQ|Cooper Lighting Solutions BM6033SQ|C |
Product Type |
Midget Fuse Block W/ Screw & QC 3 Pole |
Buss Fuseblock Was 2809 |
Special Features |
W-Screw- Quick Connector |
100 Amp |
|
Coil Voltage |
- |
100 Amp |
dimensions |
0.0010 IN X 0.0010 IN X 0.0010 IN |
- |
media |
Yes |
- |
|
Brand |
Eaton |
Eaton Bussmann series |
Manufacturers Part Number |
BMM603-3SQ |
BM6033SQ |
sub brand |
- |
Non-Indicating |
|
Category Description |
FUSE BLOCKS,FUSE HOLDERS |
FUSE BLOCKS,FUSE HOLDERS |
Type |
Fuse Blocks |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Commercial |
Enclosure |
- |
Non-Indicating |
Frequency Rating |
- |
100 Amp |
Mounting |
- |
DIN RAIL |
standard |
Contact Manufacturer,CSA Certified,UL Recognized,RoHS Compliant,CE Marked |
UL 512, CSA C22.2, CE |