48731000 - Front Brim Hard Hat

Milwaukee®

  • $19.99 (Each)
  • $19.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48731000
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-73-1000
Description
Front Brim Hard Hat
The Milwaukee® Front Brim Vented Hard Hats Are Designed to Adapt For Your Jobsite. The Hard Hat Has A Bolt™ Reversible Headlamp Mount That Works With Most Headlamps For Easy, Secure Attachment. Four Bolt™ Accessory Slots and Two Universal Accessory Slots Easily Integrate Additional Personal Protection Equipment and Accessories Onto The Helmet. All Milwaukee Hard Hats Have A Ratcheting Suspension For Quick Adjustment and Added Comfort. A Bolt™ Marker Clip Allows For Easy Access to Pens and Markers. A Sweatb
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
46181701 - Hard hats
UPC/GTIN
045242552344 / 00045242552344
Weight per unit
1.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.99 (Each)
Resources
Images
 
 
48731000 - Small Image
 
48731000 - Large Image
 
48731000 - Large Image
 
48731000 - Large Image
 
48731000 - Large Image
 
48731000 - Large Image
 
48731000 - Large Image
 
48731000 - Large Image
 
48731000 - Large Image
 
48731000 - Large Image
 
48731000 - Large Image
Other Links
 
 
48731000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyethylene
Material, Color, and Finish
Color Family
Whites
Descriptions
extra long description
MILW 48-73-1000 Frnt Brim Vnt Hard
Short Description
Frnt Brim Vnt Hrd Ht-Typ1 ClsC
Features
Front Brim Vented Hard Hat with BOLT Accessories  Type 1 Class C
Description
FRONT BRIM HARD HAT
Product Type
FRNT Brim VNT Hard Hat-TYPE1 Classc
Long Description
The Milwaukee® front brim vented hard hats are designed to adapt for your jobsite. The hard hat has a BOLT™ reversible headlamp mount that works with most headlamps for easy, secure attachment. Four BOLT™ accessory slots and two universal accessory slots easily integrate additional personal protection equipment and accessories onto the helmet. All Milwaukee hard hats have a ratcheting suspension for quick adjustment and added comfort. A BOLT™ marker clip allows for easy access to pens and markers. A sweatb
Manufacturer Information
Manufacturers Part Number
48-73-1000
Brand
Milwaukee®
GTIN
00045242552344
UPC
045242552344
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Availability
Status
Inactive
Packaging
Weight per each
1.055
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat