PS5269X - Straight Blade Conn 3W 15A 125V B&W

Legrand-Pass & Seymour

  • $22.67 (Each)
  • $22.67 (Each)

  • $1,133.29 (Per 50)

  • $2,266.58 (Per 100)

In-Stock: 1,335 available (check your location)
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
PS5269X
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5269X
Description
Straight Blade Conn 3W 15A 125V B&W
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.638 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.18 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007237306 / 0785007237306 / 00785007237306
Weight per unit
0.1784 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.67 (Each)
Carton
$22.67 (Each)
Standard Packaging
$1,133.29 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
1,335
Resources
Images
 
 
PS5269X - Small Image
 
PS5269X - Large Image
 
PS5269X - Large Image
Brochures
 
 
PS5269X - Brochure
Other Links
 
 
PS5269X - Other
 
PS5269X - Other
 
PS5269X - Other
 
PS5269X - Other
 
PS5269X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Nylon
Wire Size
#18 to #10 AWG
Voltage Rating
125
amperage rating
15
Poles
2
connection
Wire Grounding
Material, Color, and Finish
Color
Black
Dimensions and Weight
Diameter
1.516;0.230 to 0.690 in (Cord)
Length
2.638 in
Size
2.8 in
Descriptions
Product Type
Straight Blade Plug
Long Description
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 in;0.230 to 0.690 in (Cord) Diameter, 2.638 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.18 lb
Features
Straight Blade Connector 2pole 3wire 15amp 125v
Short Description
15 A, 125 V, Straight Blade Plug, Black/White, 2 Pole, 3 Wire, #18 to #10 AWG Wire Size
Special Features
Ready to Wire;Rugged 2pc Cord Grip & Internal Dust Shield
Description
STR BLD CONN 3W 15A 125V B&W
extra long description
P&S PS5269X STR BLD CONN 3W 15A 125
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Chemical Resistant;Impact Resistant;Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS5269X
GTIN
00785007237306
UPC
785007237306
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Straight Blade
Trade Size
Amperage
15.0
Packaging
Weight
0.18 lb
Weight per each
0.1784
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
5-15R;NEMA WD-1
Application
Extra Hard Use
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,335

Location search:
These alternate items can be purchased instead of PS5269X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PS5269X.

Straight Blade Connector 2-Pole 3-Wire 15A 125a
  • MFR Part #: PS5269X
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($226.66) ·
5269X - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$22.67

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to PS5269X, though they may not be 100% alike.

Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Ope...
  • MFR Part #: AH5269
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($391.75) · 50 ($1,958.76) ·
AH5269 - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$39.18

Each

QTY:
Each
Add
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Ope...
  • MFR Part #: 5269N
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($213.10) · 50 ($1,065.50) ·
5269N - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$21.31

Each

QTY:
Each
Add
Straight Blade Device Connector, 15 A, 125 V Ac, 2 Poles, 3 Wires, Black/White, ...
  • MFR Part #: HBL5269C
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($378.10) ·
HBL5269C - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$37.81

Each

QTY:
Each
Add
Eaton Arrow Hart Safety Grip Hospital Grade Straight Blade Connector, #18-12 Awg...
  • MFR Part #: 6269HGC
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($438.00) · 100 ($4,380.00) ·
6269 - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$43.80

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Eaton Arrow Hart Auto Grip Straight Blade Connector, #18-12 Awg, 15A, Industrial...
  • MFR Part #: 5269N
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
AH5269NWH - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Straight Blade Connector 2-Pole 3-Wire 15A 125a
  • MFR Part #: PS5269X
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($226.66) ·
5269X - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$22.67

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PS5269X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5669-C Bryant Electric n/a
6269 Eaton Wiring Devices 00040893023458
AH5269 Eaton Wiring Devices 00032664737534
66201-BK Enerlites 00883951417376
1610C Ericson 00782862587508
HBL5269C Hubbell Wiring Device-Kellems 00783585173252
5269-C Leviton 00078477795316
PS5269X Legrand Pass & Seymour 00785007237306
5269 Woodhead 00786788703066
5269N Bryant Electric 00781786174092
BRY5269NC Bryant Electric 00781786005945
5269NBL Eaton Wiring Devices n/a
5269C Leviton n/a

* All prices subject to change.

Begin Live Chat