52151CV1234 - 4SQ WLDBX W/1/2&3/4 Ko&BRKT

Steel City

  • $5.11 (Each)
  • $5.11 (Each)

  • $127.78 (Per 25)

  • $511.12 (Per 100)

In-Stock: 5,015 available (check your location)
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
52151CV1234
Manufacturer
Steel City
Manufacturer's Part Number
52151 CV 1/2 3/4
Description
4SQ WLDBX W/1/2&3/4 Ko&BRKT
Outlet Box, Pre-Galvanized, Silver, 21 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Side);1/2 In (End);3/4 In (End);1/2 In (Bottom) Knockout Size, 11 Knockout, Wall or Ceiling Mount, 1 Outlet, 4 In Length, 4 In Width, 1-1/2 In Height, 80.19 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
785991165128 / 00785991165128
Weight per unit
0.802 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.11 (Each)
Carton
$127.78 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
5,015
Resources
Images
 
 
52151CV1234 - Small Image
 
52151CV1234 - Large Image
 
52151CV1234 - Large Image
 
52151CV1234 - Large Image
 
52151CV1234 - Large Image
 
52151CV1234 - Large Image
360 Images
 
 
52151CV1234 - 360 Image
Attachments
 
 
52151CV1234 - Specification Sheet
Other Links
 
 
52151CV1234 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
4 in;101.6 mm
Width
4 in;101.6 mm
Height
1-1/2 in;38.1 mm
Depth
1-1/2
Descriptions
Product Type
Outlet Box
Description
4SQ WLDBX W/1/2&3/4 KO&BRKT
Long Description
Outlet Box, Pre-Galvanized, Silver, 21 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in (Side);1/2 in (End);3/4 in (End);1/2 in (Bottom) Knockout Size, 11 Knockout, Wall or Ceiling Mount, 1 outlet, 4 in Length, 4 in Width, 1-1/2 in Height, 80.19 lb/100
Features
Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, with CV Bracket, For use with Conduit
Short Description
4" Square Outlet Box, 1-1/2" Deep, Silver, 3/4" and 1/2" KO
Special Features
Made of Steel;Includes CV Bracket
extra long description
ABB 52151 CV 1/2 3/4 4 INCH SQ BX,S
Additional Information
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in (Side);1/2 in (End);3/4 in (End);1/2 in (Bottom)
Number of Knockouts
11
Mounting Type
Wall Mount;Ceiling Mount
Number of Outlets
1
Standards Met
UL Listed E2969
package quantity
25 CT
Made in USA
yes
number of outlet
1
Knockouts
11
Manufacturer Information
Manufacturers Part Number
52151 CV 1/2 3/4
Brand
Steel City
sub brand
Steel City(R)
GTIN
00785991165128
UPC
785991165128
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Boxes
Packaging
Weight
80.19 lb/100
Weight per each
0.802
Carton
25
Uses, Certifications, and Standards
Capacity
21 cu.in
Application
Conduit
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 52151CV1234.
Jump To:

Similar Items

Similar items are close alternatives to 52151CV1234, though they may not be 100% alike.

Steel Switch Box, Ivory, 22 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In...
  • MFR Part #: TP423
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($115.12) ·
TP423 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$4.60

Each

QTY:
Each
Add
Square Box, Pre-Galvanized, 21 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bot...
  • MFR Part #: 4SVB-EK-PL
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($375.39) ·
4SVBEKPL - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$15.02

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 52151CV1234 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SVBEKPL Appleton Electric 00687855771257
TP366 Eaton Crouse-Hinds n/a
TP423 Eaton Crouse-Hinds 00786189104233
TP425 Eaton Crouse-Hinds 00786189104257
TP469 Eaton Crouse-Hinds 00786189104691
52151-FS Garvin Industries n/a
4SVBEKPL O-Z Gedney n/a
196 Raco 00050169901960
198 Raco n/a
4SWFBCKO Thomas & Betts n/a
52151-CV1234 Thomas & Betts 00785991165128

* All prices subject to change.

Begin Live Chat