ALLOWABLE AMPACITIES INSULATED CONDUCTORS
(IN A RACEWAY) TABLE 310-16 2005 NEC
| |
Temperature Rating of Conductor |
| |
60°C |
75°C |
90°C |
60°C |
75°C |
90°C |
| AWG |
|
THW |
|
|
THW |
|
| |
Types TW, UF |
THWN |
|
Types TW, UF |
THWN |
|
| MCM |
USE |
THHN |
USE |
THHN |
| |
COPPER |
ALUMINUM OR COPPER-CLAD ALUMINUM |
| 18 |
----- |
----- |
14* |
----- |
----- |
----- |
| 16 |
----- |
----- |
18* |
----- |
----- |
----- |
| 14 |
20* |
20* |
25* |
----- |
----- |
----- |
| 12 |
25* |
25* |
30* |
20* |
20* |
25* |
| 10 |
30* |
35* |
40* |
25* |
30* |
35* |
| 8 |
40 |
50 |
55 |
30 |
40 |
45 |
| 6 |
55 |
65 |
75 |
40 |
50 |
60 |
| 4 |
70 |
85 |
95 |
55 |
65 |
75 |
| 3 |
85 |
100 |
110 |
65 |
75 |
85 |
| 2 |
95 |
115 |
130 |
75 |
90 |
100 |
| 1 |
110 |
130 |
150 |
85 |
100 |
115 |
| 1/0 |
125 |
150 |
170 |
100 |
120 |
135 |
| 2/0 |
145 |
175 |
195 |
115 |
135 |
150 |
| 3/0 |
165 |
200 |
225 |
130 |
155 |
175 |
| 4/0 |
195 |
230 |
260 |
150 |
180 |
205 |
| 250 |
215 |
255 |
290 |
170 |
205 |
230 |
| 300 |
240 |
285 |
320 |
190 |
230 |
255 |
| 350 |
260 |
310 |
350 |
210 |
250 |
280 |
| 400 |
280 |
335 |
380 |
225 |
270 |
305 |
| 500 |
320 |
380 |
430 |
260 |
310 |
350 |
| 600 |
355 |
420 |
475 |
285 |
340 |
385 |
| 700 |
385 |
460 |
520 |
310 |
375 |
420 |
| 750 |
400 |
475 |
535 |
320 |
385 |
435 |
* Unless otherwise specifically
permitted in 240.4(E) or 240.4 (G), the overcurrent protection
shall not exceed 15 amperes for 14 AWG, 20 amperes for 12 AWG, and 30 amperes for 10 AWG copper; or 15 amperes
for 12 AWG and 25 amperes for 10 AWG aluminum and copper-clad aluminum after
any correction factors for ambient temperature and number of conductors have
been applied.
Loading . . .