S203UK4 - MCB 3P K 4A 240 BCPD

Abb

  • $153.32 (Each)
  • $153.32 (Each)

  • $459.96 (Per 3)

In-Stock: 7 available at other locations ( find a store with stock)
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
S203UK4
Manufacturer
Abb
Manufacturer's Part Number
S203U-K4
Description
MCB 3P K 4A 240 BCPD
Miniature Circuit Breaker, Branch Circuit Protection, Rated Current 4 Amps, 3 Pole, Interrupt Rating 10 Ka, Thermal Magnetic Trip Curve K, Voltage Up to 240 Vac, Din Rail Mounted, Finger Safe and Multi-Function Terminals, Ul 489, Csa 22.2 No. 5
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 3 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
662019170534 / 00662019170534
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$153.32 (Each)
Standard Packaging
$459.96 (Per 3)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
S203UK4 - Small Image
 
S203UK4 - Large Image
Attachments
 
 
S203UK4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kA
Voltage Rating
240 VAC
amperage rating
798
Poles
3 in
Dimensions and Weight
Height
92 Millimeters
Width
52.5 Millimeters
Length
71 Millimeters
Descriptions
Description
MCB 3P K 4A 240 BCPD
Product Type
MCB 3P K 4A 240 BCPD
extra long description
ABB S203U-K4 MCB 3P K 4A 240 BCPD
Long Description
Miniature Circuit Breaker, Branch Circuit Protection, Rated Current 4 Amps, 3 Pole, Interrupt Rating 10 kA, Thermal Magnetic Trip Curve K, Voltage up to 240 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5
Special Features
UL current limiting
Additional Information
Trip Type
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND
Manufacturer Information
Brand
ABB
Manufacturers Part Number
S203U-K4
GTIN
00662019170534
UPC
662019170534
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Miniature circuit breakers
Packaging
Weight per each
0.91
Carton
1
Package
3
Uses, Certifications, and Standards
Operating Temperature
-25 to +55 Degrees Celcius
Frequency Rating
50/60 Hertz
Application
For use as branch protection
standard
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kilgore
7 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat