ZA7580 - Coil-230-240V A45 A70

Abb

  • $238.68 (Each)
  • $238.68 (Each)

  • $11,456.64 (Per 48)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZA7580
Manufacturer
Abb
Manufacturer's Part Number
ZA75-80
Description
Coil-230-240V A45 A70
Replacement 230-240V 60 HZ Coil For A45 Through A75, A50N2 Through A75N3, UA50 Through UA75 and GA75 Across The Line Contactors
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
662019887326 / 3471522118806 / 00662019887326
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$238.68 (Each)
Standard Packaging
$11,456.64 (Per 48)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
ZA7580 - Small Image
 
ZA7580 - Large Image
Attachments
 
 
ZA7580 - Specification Sheet
Other Links
 
 
ZA7580 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
COIL-230-240V A45 A70
Product Type
A75 Coil 220/50 240/60
extra long description
ABB ZA75-80 A75 COIL 220/50 240/60
Long Description
Replacement 230-240V 60 Hz coil for A45 through A75, A50N2 through A75N3, UA50 through UA75 and GA75 across the line contactors
Special Features
Terminal type: Screw terminals
Manufacturer Information
Manufacturers Part Number
ZA75-80
Brand
ABB
GTIN
00662019887326
UPC
662019887326
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
0.38
Carton
1
Package
48
Uses, Certifications, and Standards
standard
RINA
Application
Suitable for 3-pole A50 to .A75, 4-pole A45 to .A75, UA50 to UA75, UA50 to -R to UA75 to -R, GA75
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat