XCBSLQN4 - 3NEMA Univ Encl

Adalet-PLM

  • $3542.53 (Each)
  • $3,542.53 (Each)

In-Stock: 0 available locally (Georgetown, TX) (change location)
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
XCBSLQN4
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XCBSLQ N4
Description
3NEMA Univ Encl
Combination Motor Starter / Nema Size 3 - Enclosure Only
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
Starter Accessories
UNSPSC
39121300 - Electrical boxes and enclosures and fittings and accessories
UPC/GTIN
781063156186 / 00781063156186
Weight per unit
160 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,542.53 (Each)
Stock Availability
Georgetown
0 (Find nearest stock)
Austin RDC
0
All Stores
4
Resources
Images
 
 
XCBSLQN4 - Large Image
Attachments
 
 
XCBSLQN4 - Specification Sheet
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
CORROSION RESISTANT COPPER FREE ALUMINUM
Descriptions
Product Type
Nema Starter Enclosure
Description
3NEMA UNIV ENCL
extra long description
COPPER-FREE ALUMINUM MATERIAL; COMBINATION FULL VOLTAGE NON-REVERSING STARTER USED ON; CLASS I DIV 1 GAS GROUPS B C D, CLASS II DIV 2 GAS GROUPS EFG, CLASS III, NEMA TYPE 4 7 9 ENCLOSURE; NEMA 3 CONTROL DEVICE SIZE; BREAKER FRAME SIZE 100; CONDUIT SIZE 2 INCH; INCLUDES 316L STAINLESS STEEL COVER BOLT, COPPER-FREE ALUMINUM WITH STAINLESS STEEL 316L HARDWARE HINGE KIT; APPROVAL UL (CANADA AND US), UL 1203/1604/50, CSA C22.2
Long Description
NEMA STARTER ENCLOSURE, CORROSION RESISTANT COPPER FREE ALUMINUM MATERIAL; COMBINATION FULL VOLTAGE NON REVERSING STARTER USED ON; CLASS I GROUP C D, CLASS II GROUP E F G, CLASS III, NEMA 3/3R/4/7C/7D/9E/9F/9G/12 ENCLOSURE; NEMA 3 CONTROL DEVICE SIZE
Commodity Description
STARTER ACCESSORIES
Additional Information
Control Device Size
NEMA 3
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XCBSLQ N4
GTIN
00781063156186
UPC
781063156186
Packaging
Weight per each
160
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I GROUP C D, CLASS II GROUP E F G, CLASS III, NEMA 3/3R/4/7C/7D/9E/9F/9G/12
Used On
COMBINATION FULL VOLTAGE NON REVERSING STARTER
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of XCBSLQN4.
Jump To:

Cross Referenced

These items are similar to XCBSLQN4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XCBSLQN4 Adalet 00781063156186
AE3BB Appleton Electric 00781381911665
EBMCFH Eaton Crouse-Hinds 00782274347264
B7023 Killark 00783936020068
NE3BB O-Z Gedney 00783126984477

* All prices subject to change.

Begin Live Chat