9368EWK - 1G 18.0 Cu

Allied Moulded Products

  • $3.55 (Each)
  • $3.55 (Each)

  • $355.42 (Per 100)

In-Stock: 0 available locally (Nashville, TN) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9368EWK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9368EWK
Description
1G 18.0 Cu
Electrical Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp);Metal (Wing Bracket, Ear) Material, Beige/Tan, 9368-Ew Model, 18 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, 1 Gang, Rectangular, Ear Mount;Wing Bracket, 2-3/8 In Length, 3-3/16 In Width, 3-1/4 In Height, 34 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339760016 / 00085339760016 / 00085339760016
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.55 (Each)
Carton
$3.55 (Each)
Standard Packaging
$355.42 (Per 100)
Stock Availability
Nashville
0 (Find nearest stock)
Nashville RDC
0
All Stores
2,240
Resources
Images
 
 
9368EWK - Large Image
 
9368EWK - Large Image
Attachments
 
 
9368EWK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp);Metal (Wing Bracket, Ear)
Shape
Rectangular
Number of Gangs
1
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Length
2-3/8 in
Width
3-3/16 in
Height
3-1/4 in
Depth
3-3/16 INCH
Descriptions
Product Type
Electrical Box
Long Description
Electrical Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp);Metal (Wing Bracket, Ear) Material, Beige/Tan, 9368-EW Model, 18 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, 1 Gang, Rectangular, Ear Mount;Wing Bracket, 2-3/8 in Length, 3-3/16 in Width, 3-1/4 in Height, 34 lb
Short Description
Electrical Box, Fiberglass reinforced polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Polyvinyl Chloride (Clamp);Metal (Wing Bracket, Ear), Beige/Tan, 18 cu.in
Special Features
Machine Tapped Device Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls and Ceilings
Description
1G 18.0 CU
extra long description
GANGABLE, WALL, OLD WORK TYPE; OFF-WHITE FIBERGLASS REINFORCED POLYESTER MATERIAL; 2-3/8 INCH; 3-1/4 INCH; 3-3/16 INCH; 1 GANG(S); UL 514C/263 APPROVAL; METAL WING BRACKET/NON-METAL EAR WALL COMPRESSION MOUNTING; 100 PER CARTON STANDARD PACKAGE; 18 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX , SPEED KLAMPS BRAND; FASTENER MATERIAL PLATED CARBON STEEL; BRACKET MATERIAL GALVANIZED STEEL; CLAMP MATERIAL POLYVINYL CHLORIDE; CONSTRUCTIONAL FEATURE IMP
Additional Information
Fastener Material Plated Carbon Steel; Bracket Material Galvanized Steel; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry Type
Non-Metallic Speed Clamp
for use with
Non-Metallic Sheathed Cable
Mounting Type
Ear Mount;Wing Bracket
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
100 CT
Made in USA
yes
Cable Entry
Non-Metallic Sheathed Cable, PVC Speed Clamp
Device Mounting Holes
Tapped
Manufacturer Information
Manufacturers Part Number
9368EWK
sub brand
FiberglassBox(TM)
Model
9368-EW
Brand
Allied Moulded Products
GTIN
00085339760016
UPC
085339760016
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Gangable, Wall, Old Work
Packaging
Weight
34 lb
Standard Package
100 PER CARTON
Weight per each
0.34
Carton
1
Package
100
Uses, Certifications, and Standards
Capacity
18 cu.in
Application
Old Work Residential Construction
Mounting
Metal Wing Bracket/Metal Ear Wall Compression
Approval
UL, ANSI/UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat