3LC24DB - 24/30/40K BZ 24" 14W Led Under Counter Bar

American Lighting

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3LC24DB
Manufacturer
American Lighting
Manufacturer's Part Number
3LC-24-DB
Description
24/30/40K BZ 24" 14W Led Under Counter Bar
3CT Dimmable 120V Uc, Uww+WW+WH, 14W, 24``, DK BRZ, C/Etl/Us
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
714176002545 / 00714176002545
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
3LC24DB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Long Description
3CT DIMMABLE 120V UC, UWW+WW+WH, 14W, 24``, DK BRZ, C/ETL/US
Description
24/30/40K BZ 24" 14W LED UNDER COUNTER BAR
Product Type
LED Under Cabinet Fixture
Additional Information
Voltage
120.00 LBS
Safety Rating
C/ETL/US
Category
Specialty Items
Manufacturer Information
Brand
American Lighting
Manufacturers Part Number
3LC-24-DB
GTIN
00714176002545
UPC
714176002545
Taxonomies, Classifications, and Categories
Type
Undercabinet
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
1.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat