ADPTDRJ9624 - 96W 24V DC Low Profile DRVR

American Lighting

  • $138.31 (Each)
  • $138.31 (Each)

In-Stock: 0 available locally (Hope, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ADPTDRJ9624
Manufacturer
American Lighting
Manufacturer's Part Number
ADPT-DRJ-96-24
Description
96W 24V DC Low Profile DRVR
24VDC 96W Phase Cut Constant Voltage Driver W/Junction
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
N/A
UPC/GTIN
714176015811 / 00714176015811
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.31 (Each)
Stock Availability
Hope
0 (Find nearest stock)
Texarkana
0
All Stores
31
Resources
Images
 
 
ADPTDRJ9624 - Small Image
 
ADPTDRJ9624 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
Black
Descriptions
Description
96W 24V DC LOW PROFILE DRVR
Product Type
Constant Voltage Driver W/Junction
Long Description
24Vdc 96W Phase Cut Constant Voltage Driver W/Junction
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
American Lighting
Manufacturers Part Number
ADPT-DRJ-96-24
GTIN
00714176015811
UPC
714176015811
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Type
Fixture Accents/Parts
Packaging
Weight per each
3.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 31

Location search:

* All prices subject to change.

Begin Live Chat