ELV4524 - 24V DC 27-45W Dim Driver

American Lighting

  • $69.74 (Each)
  • $69.74 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ELV4524
Manufacturer
American Lighting
Manufacturer's Part Number
ELV-45-24
Description
24V DC 27-45W Dim Driver
24V DC 27-45W Dim. Driver, 100-130V Ac Input, Cetlus, Dim, FWD/Rev/Elv PHS, Triac CMP
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
N/A
UPC/GTIN
714176001968 / 00714176001968
Weight per unit
1.1499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.74 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
ELV4524 - Small Image
 
ELV4524 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Description
24V DC 27-45W DIM DRIVER
Product Type
Driver
Long Description
24V Dc 27-45W Dim. Driver, 100-130V Ac Input, Cetlus,Dim,Fwd/Rev/Elv Phs,Triac Cmp
Additional Information
Voltage
24.00 IN
Safety Rating
cETLus
Category
Specialty Items
Manufacturer Information
Brand
American Lighting
Manufacturers Part Number
ELV-45-24
GTIN
00714176001968
UPC
714176001968
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Type
Fixture Accents/Parts
Packaging
Weight per each
1.1499
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat