TL2JUMP6HD - Heavy Duty IP54 6" Flex Jumper - 2 Wire

American Lighting

  • $4.58 (Each)
  • $4.58 (Each)

In-Stock: 0 available locally (Stillwater, OK) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TL2JUMP6HD
Manufacturer
American Lighting
Manufacturer's Part Number
TL-2JUMP6-HD
Description
Heavy Duty IP54 6" Flex Jumper - 2 Wire
10MM 2PIN Heavy Duty Snap Connector With Cable, 6" Jumper
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
714176018010 / 00714176018010
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.58 (Each)
Stock Availability
Stillwater
0 (Find nearest stock)
Tulsa
0
All Stores
96
Resources
Images
 
 
TL2JUMP6HD - Small Image
 
TL2JUMP6HD - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Transitional
Descriptions
Description
HEAVY DUTY IP54 6" FLEX JUMPER - 2 WIRE
Long Description
10mm 2PIN Heavy Duty snap connector with cable, 6" jumper
Product Type
6" Jumper
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
American Lighting
Manufacturers Part Number
TL-2JUMP6-HD
GTIN
00714176018010
UPC
714176018010
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Fixture Accents/Parts
Packaging
Weight per each
0.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 96

Location search:

Greater Tulsa Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat